Shop All Two Way Radio Accessories
Kenwood
Headset, Over the Head, On Ear, Black
Mfr # KHS-7A
Zoro # G2937541
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headset Style Over-the-Head
- Color Black
- In Ear / On Ear / Over Ear LOV On Ear
- Number of Wires 1
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kenwood
- MFR # KHS-7A
- Zoro # G2937541
- UPC # 019048109958
- Country of Origin United States
- Category Two Way Radio Accessories
Dimensions
Height | 1" |
Width | 4" |
Depth | 5" |
Details
Headset Style | Over-the-Head |
Item | Headset |
Color | Black |
In Ear / On Ear / Over Ear LOV | On Ear |
Number of Wires | 1 |
One Ear / Two Ear | One Ear |
For Use With | 35MC37, 35MC38, 43Y985, 43Y986, 43Y987, 43Y988, 43Y989, 43Y990, 4KYC7 |
Push To Talk | Yes |
Volume Control | No |
Features | Adjustable Sensitivity Controls, Boom Microphone |
Noise Canceling | No |
In Ear / On Ear / Over Ear | On Ear |
Earpiece Color | Black |
Microphone Location | In-Earpiece |
Number of Headsets Included | 1 |
Compatible Radio Brand | Kenwood |
Earpiece Connection Type | Wired |
Radio Connector Type | Two Pin |
Compatible Radio Series | NX-P1000 |
Number of Ears | One Ear |
Description
Headset, Product Type Headsets, Compatible Radio Brand Kenwood, Compatible Radio Series NX-P1000, Compatible Radio Grainger Model Number 35MC37, 35MC38, 43Y985, 43Y986, 43Y987, 43Y988, 43Y989, 43Y990, 4KYC7, Headset Style Over-the-Head, Earpiece Style Not Applicable, Number of Ears One Ear, Number of Wires 1, Push To Talk Yes, Microphone Location In-Earpiece, Number of Headsets Included 1, Radio Connector Type Two Pin, Earpiece Connection Type Wired, Earpiece Color Black, Cord Length 49 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Vehicle Charger, Charges 1 Unit (CP23L)
- CHIEF Ceil Plate W/Adj Ext Col (CMA100)
- DOLPHIN AUDIO Dolphin Audio DR-20 Dolphin Audio Portable Bluetooth Speaker; Black (DR-20)
- OTTERBOX Defender Case For Samsung Galaxy S24 Ultra , Forest Ranger (77-94496)
- KENWOOD Antenna, Stubby, VHF (KRA-41M)
- KENWOOD Speaker/Mic, Heavy Duty, Plastic/Metal (KMC-21A)
- KENWOOD Low Profile Helical Antenna, VHF (KRA-22M)
- KENWOOD Desktop Charger, 2.5 Hour Fast Charge (KSC-35SK)
- KENWOOD Belt-Clip, Spring Action, Plastic (KBH-14M)
- KENWOOD Battery Pack, Fits Mfr. No. NX-P500K, 3.6V (KNB-81L)
- MOTOROLA Antenna, Type 420 to 440 MHz, 2" L (AAM28X502 ATU21CS)
- Kenwood Two Way Radios & Accessories