Shop All Two Way Radio Accessories
Kenwood
Headset, Over the Head, On Ear, Black
Mfr # KHS-22A
Zoro # G1969581
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headset Style Over-the-Head
- In Ear / On Ear / Over Ear LOV On Ear
- Color Black
- Number of Wires 1
- Push To Talk Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenwood
- MFR # KHS-22A
- Zoro # G1969581
- UPC # 019048138460
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Headset |
Headset Style | Over-the-Head |
In Ear / On Ear / Over Ear LOV | On Ear |
Color | Black |
Number of Wires | 1 |
Push To Talk | Yes |
One Ear / Two Ear | One Ear |
For Use With | 35MC37, 35MC38, 43Y985, 43Y986, 43Y987, 43Y988, 43Y989, 43Y990, 4KYC7 |
Volume Control | No |
Features | Boom Microphone and Adjustable Sensitivity Controls |
Noise Canceling | No |
In Ear / On Ear / Over Ear | On Ear |
Microphone Location | In-Earpiece |
Earpiece Connection Type | Wired |
Earpiece Color | Black |
Radio Connector Type | Two Pin |
Compatible Radio Brand | Kenwood |
Number of Headsets Included | 1 |
Number of Ears | One Ear |
Compatible Radio Series | NX-P1000 |
Description
Headset, Product Type Headsets, Compatible Radio Brand Kenwood, Compatible Radio Series NX-P1000, Compatible Radio Grainger Model Number 35MC37, 35MC38, 43Y985, 43Y986, 43Y987, 43Y988, 43Y989, 43Y990, 4KYC7, Headset Style Over-the-Head, Earpiece Style Not Applicable, Number of Ears One Ear, Number of Wires 1, Push To Talk Yes, Microphone Location In-Earpiece, Number of Headsets Included 1, Radio Connector Type Two Pin, Earpiece Connection Type Wired, Earpiece Color Black, Cord Length 49 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFT LS14250_WIRE 1/2AA Battery Wire 3.6V 1200mAh Lithium for RFID, Meter (LS14250_WIRE)
- POLY-PLANAR Outdoor Speakers, White, 3-7/16in.D, 80W, PR (MA5950)
- DATA ACCESSORIES COMPANY Stax MP-107 Monitor Riser Stand, 2PK (DTA02160)
- ILC Replacement for Hoover Platinum Linx (PLATINUM LINX HOOVER)
- KENWOOD Multi Unit Charger, 6 Units, 120VAC (KMB-27)
- KENWOOD Belt-Clip, Spring Action, Plastic (KBH-14M)
- KENWOOD Speaker/Mic, Compact, Plastic/Metal (KMC-45D)
- KENWOOD Antenna, Stubby, UHF (KRA-42M)
- KENWOOD Battery Pack, Fits Mfr. No. NX-P500K, 3.6V (KNB-81L)
- KENWOOD Whip Antenna, UHF, Rubber/Metal (KRA-27M)
- ICOM Carry Case, Leather (LCF1035SW)
- Kenwood Two Way Radio Accessories