Shop All Two Way Radio Accessories
Kenwood
Earbud, Black, 2.5mm Jack, Plastic/Metal
Mfr # KEP-2
Zoro # G2944295
original price:
$59.24
6% off
new price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/metal
- Color Black
- Number of Wires 1
- For Use With 35MC37, 35MC38, 43Y985, 43Y986, 43Y987, 43Y988, 43Y989, 43Y990, 4KYC7
- Push To Talk No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenwood
- MFR # KEP-2
- Zoro # G2944295
- UPC # 00019048109934
- Country of Origin United States
- Category Two Way Radio Accessories
Details
Item | Listen-Only Earpiece |
Material | Plastic/metal |
Color | Black |
Number of Wires | 1 |
For Use With | 35MC37, 35MC38, 43Y985, 43Y986, 43Y987, 43Y988, 43Y989, 43Y990, 4KYC7 |
Push To Talk | No |
Volume Control | No |
Features | Discreet Monitoring, Earphone with Quick Disconnect Clear Acoustic Tube |
Connector | 2.5mm Jack |
Product Type | Earbud |
Compatible Radio Brand | Kenwood |
Compatible Radio Series | NX-P1200NV, NX-P1300NU |
Earpiece Style | Earbud |
Microphone Location | In-Earpiece |
Earpiece Color | Clear |
Number of Earpieces Included | 1 |
Earpiece Connection Type | Acoustic Tube |
Number of Ears | One |
Radio Connector Type | 2.5 mm |
Description
Listen-Only Earpiece, Product Type Listen-Only Earpieces, Compatible Radio Brand Kenwood, Compatible Radio Series NX-P1200NV, NX-P1300NU, Compatible Radio Grainger Model Number 35MC37, 35MC38, Earpiece Style Earbud, Number of Ears One, Number of Wires 1, Push To Talk No, Microphone Location In-Earpiece, Number of Earpieces Included 1, Radio Connector Type 2.5 mm, Earpiece Connection Type Acoustic Tube, Earpiece Color Clear, Volume Control No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Extension Column, Display Ceiling Mounts (AEC0305-W)
- MIGHTY MAX BATTERY 12V 8Ah Replacement Battery for Tripp Lite RBC51 UPS (ML8-121225)
- TRIPLETT IP and HD Camera Tester, Gray/Red, Plastic (8075)
- CLARITY 54010.001 E814CC + D703HS (E814CC2)
- KENWOOD Low Profile Helical Antenna, UHF (KRA-23M)
- KENWOOD Car Charger, Plastic/Metal (KVC-22)
- KENWOOD Battery Pack, Fits Mfr. No. NX-P500K, 3.6V (KNB-81L)
- KENWOOD Desktop Charger, 3 Hour Fast Charge (KSC-37)
- KENWOOD Multi Unit Charger, 6 Units, 120VAC (KMB-28-AK)
- KENWOOD Two-wire Palm Mic with Earpiece, Black (KHS-8BL)
- MOTOROLA Antenna, 4 L, Rubber/Plastic (PMAE4069A)
- Kenwood Two Way Radio Accessories