Shop All Two Way Radio Accessories
Kenwood
Car Charger, Plastic/Metal
Mfr # KVC-22
Zoro # G5035834
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Chargers and Charger Kits
- Material Plastic/metal
- Charges Up To 1 Unit
- Includes Charger, Instructions, Wiring Harness
- Type Car Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenwood
- MFR # KVC-22
- Zoro # G5035834
- Country of Origin China
- Category Two Way Radio Accessories
Details
Sub-Category | Chargers and Charger Kits |
Material | Plastic/metal |
Item | DC Charger |
Charges Up To | 1 Unit |
Includes | Charger, Instructions, Wiring Harness |
Type | Car Charger |
For Use With | 35MC37, 35MC38, 43Y985, 43Y986, 43Y987, 43Y988, 43Y989, 43Y990 |
Product Type | Vehicle Charger |
Minimum Recharge Time | 3 hr |
Number of Radios Charged | 1 |
Compatible Radio Brand | Kenwood |
Number of Batteries Charged | 1 |
Compatible Radio Type | Handheld |
Maximum Recharge Time | 3 hr |
Compatible Radio Series | NX-P1000 |
Number of Chargers Included | 0 |
Description
DC Charger, Product Type DC Charger, Compatible Radio Type Handheld, Compatible Radio Brand Kenwood, Compatible Radio Series NX-P1000, Compatible Radio Grainger Model Number 35MC37, 35MC38, 43Y985, 43Y986, 43Y987, 43Y988, 43Y989, 43Y990, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 120 V AC, Minimum Recharge Time 3 hr, Maximum Recharge Time 3 hr, Number of Chargers Included 0, Includes Charger Bracket, Mounting Hardware, Vehicle DC Cable, Material Metal, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14AH 12V 12AH GEL Battery for Polaris 550 Sportsman XP '10 (YTX14AHGEL73)
- TAPCO Battery Pack With Connector (2795-00003)
- ICOM Antenna, 8" L, w/ Mfr. No. A14, A24 (FAB02AR)
- CLEAN REMOTE Pay-Per-View Universal Remote Control (CR2M)
- KENWOOD Headset, Over the Head, On Ear, Black (KHS-22A)
- KENWOOD Antenna, Stubby, VHF (KRA-41M)
- KENWOOD Desktop Charger, 3 Hour Fast Charge (KSC-37)
- KENWOOD Speaker/Mic, Compact, Plastic/Metal (KMC-45D)
- KENWOOD Whip Antenna, UHF, Rubber/Metal (KRA-27M)
- KENWOOD Earbud, Black, 2.5mm Jack, Plastic/Metal (KEP-2)
- 3M PELTOR Boom Microphone Wind Screen M995, (M995)
- Kenwood Two Way Radios & Accessories