Shop All Two Way Radio Accessories
Kenwood
C-Ring In Ear with PTT and Mic, Black
Mfr # KHS-52
Zoro # G1951051
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Push To Talk Yes
- For Use With NX-P500
- Volume Control No
- Compatible Radio Manufacturer Model Number NX-P500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kenwood
- MFR # KHS-52
- Zoro # G1951051
- UPC # 0019048229519
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | C-Ring in Ear |
Color | Black |
Push To Talk | Yes |
For Use With | NX-P500 |
Volume Control | No |
Compatible Radio Manufacturer Model Number | NX-P500 |
Earpiece Color | Black |
Compatible Radio Brand | Kenwood |
Description
C-Ring in Ear, Product Type Earpieces, Compatible Radio Brand Kenwood, Compatible Radio Manufacturer Model Number NX-P500, Push To Talk Yes, Earpiece Color Black, Volume Control No, Includes Microphone
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mitsubishi Wd-65737 Lamp & Housing (WD-65737 LAMP & HOUSING MITSUBISHI)
- MINOLTA MND20 16x Digital Zoom 44 MP/2.7K Quad HD Digital Camera Silver (MND20-S)
- ASUS 27" Wqhd 2560X1440 Ips Mntr (90LM05L1-B013B0)
- ILC Replacement for Saft Ls14250 AX (LS14250 AX SAFT)
- KENWOOD Earbud, Black, 2.5mm Jack, Plastic/Metal (KEP-2)
- KENWOOD Desktop Charger, 3 Hour Fast Charge (KSC-37)
- KENWOOD Headset, Over the Head, On Ear, Black (KHS-7A)
- KENWOOD Helical Antenna, VHF, Rubber/Metal (KRA-26M)
- KENWOOD Speaker/Mic, Compact, Plastic/Metal (KMC-45D)
- KENWOOD Headset, Earbud with In-Line PTT Mic (KHS-27A)
- UNIDEN Uniden BCKVOY Belt Clip for BCD396XT & Atlantis250 (BCKVOY)
- Kenwood Two Way Radios & Accessories