Shop All Two Way Radio Accessories
Kenwood
C-Ring Ear Hanger, Cord 3 ft., Black
Mfr # KHS-37W
Zoro # G3037975
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/metal
- Includes Flexible Boom Mic
- Number of Wires 1
- Color Black
- For Use With Mfr. No. NX-P500K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenwood
- MFR # KHS-37W
- Zoro # G3037975
- UPC # 019048217523
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Cord Length | 4.16 ft |
Details
Material | Plastic/metal |
Item | Earpiece |
Includes | Flexible Boom Mic |
Number of Wires | 1 |
Color | Black |
For Use With | Mfr. No. NX-P500K |
Push To Talk | Yes |
Volume Control | No |
Connector | Single Pin |
Product Type | C-Ring Ear Hanger |
Number of Surveillance Kits Included | 1 |
Compatible Radio Manufacturer Model Number | NXP500K |
Number of Ears | One |
Radio Connector Type | 3.5 mm Plug |
Earpiece Style | Ear Hook |
Earpiece Color | Black |
Compatible Radio Brand | Kenwood |
Compatible Radio Series | NX-P500 |
Microphone Location | Extended from Earpiece |
Earpiece Connection Type | Wired |
Description
Earpiece, Product Type Earpieces, Compatible Radio Brand Kenwood, Compatible Radio Series NX-P500, Compatible Radio Manufacturer Model Number NXP500K, Compatible Radio Grainger Model Number 494N91, Earpiece Style Ear Hook, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location Extended from Earpiece, Number of Surveillance Kits Included 1, Radio Connector Type 3.5 mm Plug, Earpiece Connection Type Wired, Earpiece Color Black, Cord Length 4 1/8 ft, Volume Control No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Antenna, 6" L, w/ Mfr. No. M88 (FAS59V)
- HUBBELL GAI-TRONICS Telephone Enclosure, Stainless Steel (238-001)
- MONOPRICE CPU Cord Splitter, VGA M/(2)VGA F (2679)
- CASIO Twin Sensor Watch, SGW1001V (SGW100-1V)
- KENWOOD Speaker/Mic, Heavy Duty, Plastic/Metal (KMC-21A)
- KENWOOD Car Charger, Plastic/Metal (KVC-22)
- KENWOOD Two-wire Palm Mic with Earpiece, Black (KHS-8BL)
- KENWOOD Headset, Over the Head, On Ear, Black (KHS-7)
- KENWOOD Antenna, Stubby, UHF (KRA-42M)
- KENWOOD Belt Clip, For Mfr. No. NX-P500 (KBH-21W)
- STANDARD HORIZON Alkaline Battery Case f/5-AAA Batteries (SBT-13)
- Kenwood Two Way Radio Accessories