Shop All Two Way Radio Accessories
Kenwood
Belt-Clip, Spring Action, Plastic
Mfr # KBH-14M
Zoro # G2008386
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Spring Action
- For Use With 4KYC7
- Length (In.) 3/8
- Width (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenwood
- MFR # KBH-14M
- Zoro # G2008386
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 3/8 |
Width (In.) | 1 |
Height (In.) | 2-1/2 |
Details
Item | Belt Clip |
Material | Plastic |
Type | Spring Action |
For Use With | 4KYC7 |
Compatible Radio Brand | Kenwood |
Compatible Radio Series | Kenwood ProTalk |
Description
Belt Clip, Product Type Belt Clip, Compatible Radio Brand Kenwood, Compatible Radio Series Kenwood ProTalk, Compatible Radio Grainger Model Number 4KYC7, Material Plastic, Overall Width 1 1/2 in, Length 1/2 in, Height 3 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Camera, Bullet, Fixed Lens, 12VDC (VL62T)
- RAM MOUNTS Replacement for RAM Mounts Rap-354u-tra1 (RAP-354U-TRA1 RAM MOUNTS)
- JBL Tune 510BT Lifestyle Bluetooth On Ear Headphones, Blue (JBLT510BTBLUAM)
- SAFT LS14500_WIRE AA Battery 3.6V 2600mAh Lithium Replaces Tadiran and more (LS14500_WIRE)
- KENWOOD Car Charger, Plastic/Metal (KVC-22)
- KENWOOD Earphone Microphone, Cord 3 ft., Black (EMC-13W)
- KENWOOD Two-wire Palm Mic with Earpiece, Black (KHS-8BL)
- KENWOOD Multi Unit Charger, 6 Units, 120VAC (KMB-27)
- KENWOOD Multi Unit Charger, 6 Units, 120VAC (KMB-28-AK)
- KENWOOD Carry Case, Nylon (KLH-187)
- MOTOROLA Replacement Eartips, Push To Talk No (67009254001)
- Kenwood Two Way Radios & Accessories