Shop All Two Way Radio Accessories
Kenwood
Belt Clip Holster, For Mfr. No. NX-P500
Mfr # KBH-22W
Zoro # G3037948
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Swivel Belt Clip
- For Use With Mfr. No. NX-P500
- Compatible Radio Brand Kenwood
- Compatible Radio Manufacturer Model Number NX-P500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenwood
- MFR # KBH-22W
- Zoro # G3037948
- UPC # 019048223661
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Details
Material | Plastic |
Item | Belt Clip Holster |
Type | Swivel Belt Clip |
For Use With | Mfr. No. NX-P500 |
Compatible Radio Brand | Kenwood |
Compatible Radio Manufacturer Model Number | NX-P500 |
Compatible Radio Series | Kenwood ProTalk |
Description
Belt Clip Holster, Product Type Belt Clip Holster, Compatible Radio Brand Kenwood, Compatible Radio Series Kenwood ProTalk, Compatible Radio Manufacturer Model Number NX-P500, Material Plastic, Overall Width 2 1/8 in, Overall Length 1 3/4 in, Overall Height 4 1/4 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Portable Two Way Radio, T290, GMRS, PR (T290VP4)
- MIDLAND RADIO Headset, 24dB, On Ear, Black, Volume Control (BA2)
- DURACELL Duracell Optimum Extra Life Battery AA Alkaline Battery, 12 PK (OPT1500B12)
- MOTOROLA Dual Universal Shoulder Holster (USH-300D)
- KENWOOD Headset, Earbud with In-Line PTT Mic (KHS-26)
- KENWOOD Desktop Charger, 3 Hour Fast Charge (KSC-37)
- KENWOOD Headset, Over the Head, On Ear, Black (KHS-7A)
- KENWOOD Earbud, Black, 2.5mm Jack, Plastic/Metal (KEP-2)
- KENWOOD Whip Antenna, UHF, Rubber/Metal (KRA-27M)
- KENWOOD Battery Pack, Fits Mfr. No. NX-P500K, 3.6V (KNB-81L)
- MOTOROLA Wall Mount Charger, Fits Motorola (NLN7967A)
- Kenwood Two Way Radio Accessories