Shop All Two Way Radio Accessories
Kenwood
Belt Clip, For Mfr. No. NX-P500
Mfr # KBH-21W
Zoro # G3037939
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Carry Accessory
- For Use With Mfr. No. NX-P500
- Compatible Radio Series Kenwood ProTalk
- Compatible Radio Manufacturer Model Number NX-P500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenwood
- MFR # KBH-21W
- Zoro # G3037939
- UPC # 019048221445
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Details
Material | Plastic |
Item | Belt Clip |
Type | Carry Accessory |
For Use With | Mfr. No. NX-P500 |
Compatible Radio Series | Kenwood ProTalk |
Compatible Radio Manufacturer Model Number | NX-P500 |
Compatible Radio Brand | Kenwood |
Description
Belt Clip, Product Type Belt Clip, Compatible Radio Brand Kenwood, Compatible Radio Series Kenwood ProTalk, Compatible Radio Manufacturer Model Number NX-P500, Material Plastic, Overall Width 1 1/2 in, Overall Length 3/4 in, Overall Height 3 1/8 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER ECR2025 3V Lithium Coin Cell Battery Replaces CR2025 (ECR2025)
- CARSON General, Nature Binocular, 8x Magnification, Porro Prism, 379 ft @ 1000 yd Field of View (TZ-821)
- MIGHTY MAX BATTERY 12V 110AH SLA Battery Replaces Tennant T3 Walk Behind Floor Scrubber (ML110-1285)
- URBAN ARMOR GEAR Monarch Pro Case for Samsung Galaxy S23 Ultra, Carbon Fiber (214140114242)
- KENWOOD Earphone Microphone, Cord 3 ft., Black (EMC-13W)
- KENWOOD Multi Unit Charger, 6 Units, 120VAC (KMB-28-AK)
- KENWOOD Noise Reducing Headset, Behind the Head (KHS-10D-BH)
- KENWOOD Headset, Earbud with In-Line PTT Mic (KHS-27A)
- KENWOOD Headset, Over the Head, On Ear, Black (KHS-7A)
- KENWOOD Antenna, Stubby, VHF (KRA-41M)
- MOTOROLA Antenna Band, 1/2 L, Rubber/Plastic, PK10 (32012144003)
- Kenwood Two Way Radio Accessories