Shop All Two Way Radio Accessories
This Product is Discontinued
Kenwood
Battery Pack, Li-Ion, 7.4V, For Kenwood (Discontinued)
Mfr # KNB-46L
Zoro # G1396911
This Product is Discontinued
Key Features
- Fits Model MFR. NO. TK-3230K, TK-3230BKP
- Material Metal/Plastic
- Fits Brand Kenwood
- Type Li-Ion
- Battery Type Lithium-ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenwood
- MFR # KNB-46L
- Zoro # G1396911
- UPC # 019048173348
- Country of Origin Japan
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 1/2 |
Height (In.) | 3 |
Width (In.) | 2-3/8 |
Battery Size | Proprietary Battery Size |
Details
Fits Model | MFR. NO. TK-3230K, TK-3230BKP |
Item | Radio Battery |
Material | Metal/Plastic |
Fits Brand | Kenwood |
Type | Li-Ion |
Battery Type | Lithium-ion |
For Use With | 4KYC7 |
Voltage | 7.4 V |
Recharge Time | 2-1/2 hr |
Battery Capacity | 2,000 mAh |
Battery Pack Recharge Time (Hr.) | 2.5 |
Product Type | Battery Pack |
Application | Radio |
Maximum Recharge Time | 2 1/2 hr |
Compatible Radio Series | TK-3230 |
Compatible Radio Brand | Kenwood |
Compatible Radio Manufacturer Model Number | TK-3230BKP, TK-3230K |
Compatible Radio Type | Handheld |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Kenwood, Compatible Radio Series TK-3230, Compatible Radio Manufacturer Model Number TK-3230BKP, TK-3230K, Compatible Radio Grainger Model Number 4KYC7, 4NPD8, Battery Capacity 2,000 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof No, IP Rating IP52, Voltage 7.4 V, Maximum Recharge Time 2 1/2 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.