Shop All Two Way Radio Accessories
Kenwood
Battery Pack, Fits Mfr. No. NX-P500K, 3.6V
Mfr # KNB-81L
Zoro # G3037869
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model Mfr. No. NX-P500K
- Fits Brand Kenwood
- Color Black
- Battery Type Lithium-ion
- For Use With Portable Two Way Radio
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenwood
- MFR # KNB-81L
- Zoro # G3037869
- UPC # 019048223678
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Radio Battery |
Fits Model | Mfr. No. NX-P500K |
Fits Brand | Kenwood |
Color | Black |
Battery Type | Lithium-ion |
For Use With | Portable Two Way Radio |
Voltage | 3.6 V |
Recharge Time | Charger Dependent |
Battery Capacity | 2,200 mAh |
Product Type | Battery Pack |
Compatible Radio Manufacturer Model Number | NX-P500K |
Compatible Radio Series | NX-P500 |
Compatible Radio Brand | Kenwood |
Compatible Radio Type | Handheld |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Kenwood, Compatible Radio Series NX-P500, Compatible Radio Manufacturer Model Number NX-P500K, Compatible Radio Grainger Model Number 494N91, Battery Capacity 2,200 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof No, IP Rating IP67, Voltage 3.6 V, Color Black
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Toshiba D95-lmp Lamp & Housing (D95-LMP LAMP & HOUSING TOSHIBA)
- ICOMTECH Industrial AC/DC Din Rail Power Supply Single Output 24V 3.6A 75W (SDR-75-24)
- TYCON SYSTEMS GigE 4Pair PoE Insert/Split, Pins 1245V+ (POE-INJ-1000-WT)
- PYLE Hum/Noise Eliminator 2-Channel Box With Xlr Jacks (PHE400)
- KENWOOD Belt-Clip, Spring Action, Plastic (KBH-10)
- KENWOOD Desktop Charger, 2.5 Hour Fast Charge (KSC-35SK)
- KENWOOD Multi Unit Charger, 6 Units, 120VAC (KMB-27)
- KENWOOD Headset, Over the Head, On Ear, Black (KHS-7)
- KENWOOD Whip Antenna, UHF, Rubber/Metal (KRA-27M)
- KENWOOD Belt Clip, For Mfr. No. NX-P500 (KBH-21W)
- ACCESSORIES UNLIMITED Accessories Unlimited AUCBGM Thru Glass Mount CB Antenna Kit (AUCBGM)
- Kenwood Two Way Radio Accessories