Shop All Two Way Radio Accessories
Kenwood
Antenna, Stubby, UHF
Mfr # KRA-42M
Zoro # G5035852
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antennas
- Band Type UHF
- Material Plastic/metal
- Includes Antenna, Instructions
- Type Stuuby for UHF Radios
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenwood
- MFR # KRA-42M
- Zoro # G5035852
- UPC # 019048201911
- Country of Origin Malaysia
- Category Two Way Radio Accessories
Details
Sub-Category | Antennas |
Band Type | UHF |
Material | Plastic/metal |
Item | Antenna |
Includes | Antenna, Instructions |
Type | Stuuby for UHF Radios |
For Use With | 43Y985, 43Y986, 43Y987, 43Y988, 43Y989, 43Y990 |
Accessory Type | Antenna |
Compatible Radio Type | Handheld |
Compatible Radio Series | NX-P1000 |
Maximum Frequency | 490 MHz |
Compatible Radio Brand | Kenwood |
Antenna Type | Stubby |
Minimum Frequency | 440 MHz |
Description
Antenna, Compatible Radio Brand Kenwood, Compatible Radio Series NX-P1000, Band Type UHF, Minimum Frequency 440 MHz, Maximum Frequency 490 MHz, Antenna Type Stubby, Compatible Radio Grainger Model Number 43Y985, 43Y986, 43Y987, 43Y988, 43Y989, 43Y990, Length 2 1/8 in, Color Black, Material Metal, Plastic, Includes Instructions, Compatible Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Seca 959 (959 SECA)
- ILC Replacement for Kenwood Knb-45l (KNB-45L KENWOOD)
- DURACELL Lithium Coin 2025 3 V Electronic/Watch Battery 4 pk (DL2025B4PK)
- MICROSOFT Xbox Series S 512GB- White (RRS-00001)
- KENWOOD Whip Antenna, UHF, Rubber/Metal (KRA-27M)
- KENWOOD Noise Reducing Headset, Over the Head (KHS-10D-OH)
- KENWOOD Headset, Over the Head, On Ear, Black (KHS-7)
- KENWOOD Two-wire Palm Mic with Earpiece, Black (KHS-8BL)
- KENWOOD Noise Reducing Headset, Behind the Head (KHS-10D-BH)
- KENWOOD Headset, Earbud with In-Line PTT Mic (KHS-27A)
- MOTOROLA Leather Case (PMLN8304)
- Kenwood Two Way Radio Accessories