Shop All Life Vests
Kent Sporting Goods
Search And Rescue Commercial Vest - Medium
Mfr # 150400-200-030-12
Zoro # G4640868
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kent Sporting Goods
- MFR # 150400-200-030-12
- Zoro # G4640868
- UPC # 43311006750
- Country of Origin China
- Category Life Vests
Description
Search and Rescue "SAR" Vest. Chest Size: 36" - 40", Weight: 90 lbs and over, Features: Strength tested at 100 MPH; not tested for personal protection from impact, Soft and comfortable floatation form, Durable 200 denier nylon construction, Floatation foam filled collar for added support and comfort, Multiple cargo pockets, Two D-rings for small accessories, Three 1.5" buckles, two 1.5" encircling belts, chest strap and heavy-duty zipper closure, 62 sq. inches of SOLAS grade reflective material, Marine safety whistle attached, Minimum of 15.5 lbs of buoyancy, Contrastic stitching on belts and straps for more efficient vessel checks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Beacon Warning Light, Green, LED (SLM350G)
- ACCUFORM Private Property Sign, 10 in H, 14 in W, Plastic, Rectangle, English, MATR963VP (MATR963VP)
- MCR SAFETY Leather Gloves, PR (MU3664M)
- BRADY Lockout Padlock, Al, Purple, Key Alike, PK6 (ALU-PRP-38ST-KA6PK)
- KENT SPORTING GOODS Vinyl Dip Commercial Vest (151200-200-004-13)
- KENT SPORTING GOODS Commercial Adult Life Jacket - Vest Style - Universal (KE82162)
- KENT SPORTING GOODS Search And Rescue Commercial Vest - Large (150400-200-040-12)
- KENT SPORTING GOODS Type 1 Adult Collar Style Life Jacket (100100-200-004-12)
- KENT SPORTING GOODS 4-Pack of Adult Type II Vests in Stowage Bag (102200-200-004-12)
- KENT SPORTING GOODS Type 1 Adult Universal Vest Style Life Jacket (100400-200-004-16)
- SEACHOICE Type III Boat Vest - Orange/Yellow, Adult Universal, 90 lbs. & Up (86230)
- Kent Sporting Goods Water Safety