Shop All Life Vests
Kent Sporting Goods
Search And Rescue Commercial Vest - 4X-Large
Mfr # 150400-200-080-12
Zoro # G4656672
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kent Sporting Goods
- MFR # 150400-200-080-12
- Zoro # G4656672
- UPC # 43311006811
- Country of Origin China
- Category Life Vests
Description
Search and Rescue "SAR" Vest. Chest Size: 56"- 62", Weight: 90 lbs and over, Features: Strength tested at 100 MPH; not tested for personal protection from impact, Soft and comfortable floatation form, Durable 200 denier nylon construction, Floatation foam filled collar for added support and comfort, Multiple cargo pockets, Two D-rings for small accessories, Three 1.5" buckles, two 1.5" encircling belts, chest strap and heavy-duty zipper closure, 62 sq. inches of SOLAS grade reflective material, Marine safety whistle attached, Minimum of 15.5 lbs of buoyancy, Contrastic stitching on belts and straps for more efficient vessel checks.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Corrosive Placard, UN 1824, PK25 (ZEZ41824)
- GSS SAFETY GSS Safety 1701, Class 2 Heavy Duty Safety Vest, Lime, M (1701-M)
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 2-3/8" Length (SHOOK2375)
- AVENGER SAFETY FOOTWEAR Size 8 FOREMAN SLIP-0N CT, WOMENS PR (A7165-8M)
- KENT SPORTING GOODS Search And Rescue Commercial Vest - Large (150400-200-040-12)
- KENT SPORTING GOODS Vinyl Dip Commercial Vest (151200-200-004-13)
- KENT SPORTING GOODS Commercial Adult Life Jacket - Vest Style - Universal (KE82162)
- KENT SPORTING GOODS Type 1 Adult Universal Vest Style Life Jacket (100400-200-004-16)
- KENT SPORTING GOODS Search And Rescue Commercial Vest - Medium (150400-200-030-12)
- KENT SPORTING GOODS Search And Rescue Commercial Vest - X-Large (150400-200-050-12)
- MUSTANG SURVIVAL Life Vest, USCG Type III, XS/S Size, Nylon (MRV050WR-251-XS/S-216)
- Kent Sporting Goods Water Safety