Shop All Life Vests
Kent Sporting Goods
Kent Mesh Deluxe Vest - 3X-Large
Mfr # 150800-200-070-20
Zoro # G403076968
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kent Sporting Goods
- MFR # 150800-200-070-20
- Zoro # G403076968
- UPC # 43311972819
- Country of Origin China
- Category Life Vests
Description
Mesh Deluxe Vest - 3X-Large
Chest Size: 52" - 56"
Weight: 90 lbs and over
Features:
- Mesh shoulder, back and sides to keep you cool all day
- Soft and comfortable flotation foam
- Durable 200 denier nylon construction
- Two 1" encircling belts with heavy-duty zipper
- Dual cargo pockets
- Hidden belts to reduce snags
- SOLAS grade reflective material on front & back
- D-ring for small accessories
- Minimum 15.5lbs of buoyancy
- Contrasting stitching on belts for more efficient vessel checks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP 5M56Snv Mns Navy Twill Wkshirt, L (ST52NV LN L)
- CARHARTT HOODED ZIP SWEATSHIRT BLOCK TALL 3X (K122-BLK 3XL TLL)
- ZORO SELECT Barcode Printer Label, 3-1/2" W, 2" H (60DX71)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, XL (101618-410 XL REG)
- KENT SPORTING GOODS Vinyl Dip Commercial Vest (151200-200-004-13)
- KENT SPORTING GOODS Type 1 Adult Universal Vest Style Life Jacket (100400-200-004-16)
- KENT SPORTING GOODS 4-Pack of Adult Type II Vests in Stowage Bag (102200-200-004-12)
- KENT SPORTING GOODS Search And Rescue Commercial Vest - Large (150400-200-040-12)
- KENT SPORTING GOODS Type 1 Adult Collar Style Life Jacket (100100-200-004-12)
- KENT SPORTING GOODS Search And Rescue Commercial Vest - Medium (150400-200-030-12)
- ONYX Paddle Vest, Kayak Fishing, Tan (121700-706-004-17)
- Kent Sporting Goods Water Safety