Kent Sporting Goods

First Responder Pfd 2Xl/3Xl Orange (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Flotation Equipment
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

First Responder Vest. Chest Size: 48" - 56", Weight: 90 lbs and over, Features: Soft and lightweight foam provides flexibility and reduced weight for comfortable constant wear, Adjustable neoprene shoulders, and nylon strap carriers, SOLAS grade reflective material on shoulders and back for increased visibility, Contoured lower back foam fits to body, Segmented foam design for increased mobility and comfort, Hidden encircling body belts, 1" buckles, and heavy-duty front zipper, 200 denier nylon ripstop outer shell and nylon oxford inner lining, Two large zippered front cargo storage pockets, Two fleece lined hand warmer pockets, Lash tab and D-ring for small accessories, Minimum 15.5 lbs. of buoyancy, * U.S. Coast Guard Approved Type III Life Jacket / Personal Flotation Device (PFD).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.