Shop All Life Vests
Kent Safety
SAR Vest, Mesh, Search And Rescue, 2XL
Mfr # 151000-200-060-24
Zoro # G8719229
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size 2XL
- Flotation Material Foam
- PFD Style Commercial Life Jacket
- Outer Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kent Safety
- MFR # 151000-200-060-24
- Zoro # G8719229
- UPC # 043311006569
- Country of Origin China
- Category Life Vests
Dimensions
Size | 2XL |
Fits Chest Size | 48 in to 52 in |
Overall Width | 16 in |
Overall Length | 24 in |
Size - Maximum | 2XL |
Details
Item | Life Jacket |
Color | Orange |
Flotation Material | Foam |
PFD Style | Commercial Life Jacket |
Outer Material | Nylon |
Standards | USCG Approved |
Vest Closure Type | Belt, Buckle, Snap, Zipper |
Buoyancy | 15 1/2 lb |
Features | Marine Safety Whistle Attached, Mesh Shoulder, Sides to Keep You Cool |
USCG Type | Type III |
SOLAS Compliance | Not SOLAS Compliant |
Style | Life Jacket |
Product Type | Personal Flotation Device |
Reflectivity | SOLAS-Grade Reflective |
Buoyancy Principle | Inherently Buoyant |
USCG Performance Level | Level 70 |
Buoyant Material | Foam |
Closure | Belt, Buckle, Snap, Zipper |
Description
Life Jacket, USCG Performance Level Level 70, Overall Length 24 in, Buoyant Material Foam, Overall Width 16 in, Standards USCG Approved, Color Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum 2XL, Size - Minimum Not Applicable, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Closure Belt, Buckle, Snap, Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Raven, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL, Black (SAS66520)
- 2W INTERNATIONAL Extra Heavy Weight Rain Suit, Large, Yellow (8050-SA L)
- KLEENGUARD Hooded Disposable Coveralls, 12 PK, Yellow, KleenGuard A70, Zipper (00685)
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Alu Rebar Hooks (019-5055)
- KENT SAFETY SAR Vest, Mesh, Search And Rescue, L (151000-200-040-24)
- KENT SAFETY SAR Vest, Mesh, Search And Rescue, 3XL (151000-200-070-24)
- KENT SAFETY SAR Vest, Mesh, Search And Rescue, M (151000-200-030-24)
- KENT SAFETY LifeJacket, Adult, Universal, 22lb, Foam, YLW (151300-410-004-17)
- KENT SAFETY Life Jacket, 2XL, 15.5lb, Foam, Orange (150800-200-060-20)
- KENT SAFETY Life Jacket, XL, 15.5lb, Foam, Orange (150800-200-050-20)
- KEMP USA Kemp Adult Universal Life Vest, Red & Black, 20-002-ADULT-RED (20-002-ADULT-RED)
- Kent Safety Life Vests