Shop All Life Vests
Kent Safety
SAR, PFD, Search And Rescue, M
Mfr # 150400-200-030-12
Zoro # G8719439
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards USCG Approved
- Features Multiple Cargo Pockets, Strength Tested at 100 MPH (44.8 m/s), Two D-Rings for Small Attachments
- Size M
- Vest Closure Type Belt, Buckle, Snap, Zipper
- Buoyancy 15 1/2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kent Safety
- MFR # 150400-200-030-12
- Zoro # G8719439
- UPC # 043311006750
- Country of Origin China
- Category Life Vests
Dimensions
Fits Chest Size | 36 in to 40 in |
Size | M |
Overall Length | 24 in |
Overall Width | 16 in |
Size - Maximum | M |
Details
Item | Flotation Collar |
Standards | USCG Approved |
Features | Multiple Cargo Pockets, Strength Tested at 100 MPH (44.8 m/s), Two D-Rings for Small Attachments |
Vest Closure Type | Belt, Buckle, Snap, Zipper |
Buoyancy | 15 1/2 lb |
Color | Orange |
PFD Style | Flotation Jacket / Coat |
USCG Type | Type III |
Outer Material | Nylon |
Flotation Material | Foam |
USCG Performance Level | Level 70 |
Product Type | Personal Flotation Device |
Reflectivity | SOLAS-Grade Reflective |
Buoyant Material | Foam |
SOLAS Compliance | Not SOLAS Compliant |
Buoyancy Principle | Inherently Buoyant |
Closure | Belt, Buckle, Zipper |
Style | Flotation Collar |
Description
Flotation Collar, USCG Performance Level Level 70, Overall Length 24 in, Buoyant Material Foam, Overall Width 16 in, Standards USCG Approved, Color Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum M, Size - Minimum Not Applicable, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Closure Belt, Buckle, Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Watch For Forklifts Anti-Slip Cleat (WFS629)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. White Plastic Chain (50001-300)
- TINGLEY Black PVC SafetyToe Boot, Men's, 12, PR (31261)
- SIMPLE SPACES Mat Door Flock Die Cut 18X30 (06ABSHE-15-3L)
- KENT SAFETY Life Jacket, XL, 15.5lb, Foam, Orange (150800-200-050-20)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Orange, M (151800-200-030-23)
- KENT SAFETY SAR, PFD, Search And Rescue, L (150400-200-040-12)
- KENT SAFETY Mesh Classic Vest, Orange, M (150600-200-030-23)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Org, 3XL (151800-200-070-23)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Orange, XL (151800-200-050-23)
- CONDOR Life Jacket, 4XL/7XL Size, Col. Orange (45MP83)
- Kent Safety Water Safety