Shop All Life Vests
Kent Safety
SAR, PFD, Search And Rescue, 2XL
Mfr # 150400-200-060-12
Zoro # G8719369
product price: $88.55
/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- PFD Style Flotation Jacket / Coat
- Color Orange
- USCG Type Type III
- Flotation Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kent Safety
- MFR # 150400-200-060-12
- Zoro # G8719369
- UPC # 043311006798
- Country of Origin China
- Category Life Vests
Dimensions
Fits Chest Size | 48 in to 52 in |
Size | 2XL |
Size - Maximum | 2XL |
Overall Length | 24 in |
Overall Width | 16 in |
Details
Item | Flotation Collar |
PFD Style | Flotation Jacket / Coat |
Color | Orange |
USCG Type | Type III |
Flotation Material | Foam |
Outer Material | Nylon |
Buoyancy | 15 1/2 lb |
Standards | USCG Approved |
Vest Closure Type | Belt, Buckle, Snap, Zipper |
Features | Multiple Cargo Pockets, Strength Tested at 100 MPH (44.8 m/s), Two D-Rings for Small Attachments |
Product Type | Personal Flotation Device |
USCG Performance Level | Level 70 |
Closure | Belt, Buckle, Zipper |
SOLAS Compliance | Not SOLAS Compliant |
Buoyant Material | Foam |
Style | Flotation Collar |
Reflectivity | SOLAS-Grade Reflective |
Buoyancy Principle | Inherently Buoyant |
Description
Flotation Collar, USCG Performance Level Level 70, Overall Length 24 in, Buoyant Material Foam, Overall Width 16 in, Standards USCG Approved, Color Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum 2XL, Size - Minimum Not Applicable, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Closure Belt, Buckle, Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Qualified Crane Signal Person Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH127R)
- XENON Safety Glasses, Gray Anti-Fog (SG-14G-AF)
- CONDOR Stick Left Hand Only Welding Glove, Cowhide Palm, XL (4NHD2)
- BRADY Tape, Blue, Labels/Roll: Continuous (B30C-500-595-BL)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Org, 3XL (151800-200-070-23)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Orange, XL (151800-200-050-23)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Orange, L (151800-200-040-23)
- KENT SAFETY Fishing Vest, L, 11.5lb, Green (151700-400-040-21)
- KENT SAFETY Flotation Work Vest, UNIV, 35lb, CO2, OR (134402-200-004-21)
- KENT SAFETY SAR Vest, Mesh, Search And Rescue, XL (151000-200-050-24)
- KEMP USA Kemp Adult Universal Life Vest, Red & Black, 20-002-ADULT-RED (20-002-ADULT-RED)
- Kent Safety Life Vests