Shop All Marine Safety Equipment
Kent Safety
Ring Buoy Line Bag With 100ft. Rope
Mfr # 152500-200-999-17
Zoro # G8719728
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester; Polyethylene (Rope)
- Dimensions 100 ft L (Rope)
- Includes Adjustable Closure Drawcord, Webbed Grab Handle
- Product Type Ring Buoy Line Bag With 100 ft. Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kent Safety
- MFR # 152500-200-999-17
- Zoro # G8719728
- UPC # 043311961295
- Country of Origin China
- Category Marine Safety Equipment
Dimensions
Dimensions | 100 ft L (Rope) |
Details
Item | Ring Buoy Line Bag With 100ft. Rope |
Material | Polyester; Polyethylene (Rope) |
Includes | Adjustable Closure Drawcord, Webbed Grab Handle |
Product Type | Ring Buoy Line Bag With 100 ft. Rope |
Description
Ring Buoy Line Bag With 100ft. Rope, Polyester; Polyethylene (Rope), Dimensions 100 ft L (Rope), Includes Adjustable Closure Drawcord, Webbed Grab Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND UNIVERSAL AIR CONDITIONING (HA11001C)
- MOTORCRAFT Window Lift Motor, Wlm156 (WLM156)
- SKF SPEEDI-SLEEVES (99152)
- AFTERMARKET XB373HD Quick Release PTO Adaptor 21 Spline 1 38 Female to 6 Spline 1 38 Male (VTF6011)
- KENT SAFETY Ring Buoy, Orange, 24" (152200-200-024-13)
- KENT SAFETY Ring Buoy, Orange, 30" dia. (152200-200-030-13)
- KENT SAFETY Rescue Throw Bag, With 100ft. Rope (152800-300-100-13)
- KENT SAFETY Rescue Throw Bag, With 50ft. Rope (152800-300-050-13)
- KENT SAFETY Rescue Throw Bag, With 75ft. Rope (152800-300-075-13)
- SPECO TECHNOLOGIES ER370 Deluxe Megaphone w/Siren - Red/Grey - 16W (ER370)
- MUSTANG SURVIVAL Ring Buoy with Reflective Tape, LDPE, 30 W x 4-1/2 H x 30 in Dia, Orange (MRD030-2-0-311)
- Kent Safety Marine Safety Equipment