Shop All Marine Safety Equipment
Kent Safety
Rescue Throw Bag, With 75ft. Rope
Mfr # 152800-300-075-13
Zoro # G8718145
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester; Polyethylene (Rope)
- Dimensions 75 ft L (Rope)
- Product Type Rescue Throw Bag, With 75 ft. Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kent Safety
- MFR # 152800-300-075-13
- Zoro # G8718145
- UPC # 043311038119
- Country of Origin China
- Category Marine Safety Equipment
Dimensions
Dimensions | 75 ft L (Rope) |
Details
Item | Rescue Throw Bag,With 75ft. Rope |
Material | Polyester; Polyethylene (Rope) |
Product Type | Rescue Throw Bag, With 75 ft. Rope |
Description
Rescue Throw Bag,With 75ft. Rope, Polyester; Polyethylene (Rope), Dimensions 75 ft L (Rope)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel/Water Separator, 9-29/32 x 4-7/8 In (BF1288-O)
- GROCO 1-1/4" NPS NPT Combo Bronze Thru-Hull Fitting w/Nut (TH-1250-W)
- STENS Oem Replacement Belt 265-201 For Mtd 954-04060C (265-201)
- SAFETY SEAL SLIM PLUGS BX60 (SSLRS)
- KENT SAFETY Ring Buoy, Orange, 30" dia. (152200-200-030-13)
- KENT SAFETY Rescue Throw Bag, With 100ft. Rope (152800-300-100-13)
- KENT SAFETY Ring Buoy, Orange, 24" (152200-200-024-13)
- KENT SAFETY Ring Buoy Line Bag With 100ft. Rope (152500-200-999-17)
- KENT SAFETY Rescue Throw Bag, With 50ft. Rope (152800-300-050-13)
- MUSTANG SURVIVAL Throw Bag, 75 ft (MRD075-0-0-215)
- INNOVATIVE LIGHTING Marine Hidden Horn - Black (540-0000-7)
- Kent Safety Marine Safety Equipment