Shop All Marine Safety Equipment
Kent Safety
Rescue Throw Bag, With 100ft. Rope
Mfr # 152800-300-100-13
Zoro # G8718206
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester; Polyethylene (Rope)
- Dimensions 100 ft L (Rope)
- Product Type Rescue Throw Bag, With 100 ft. Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kent Safety
- MFR # 152800-300-100-13
- Zoro # G8718206
- UPC # 043311038126
- Country of Origin China
- Category Marine Safety Equipment
Dimensions
Dimensions | 100 ft L (Rope) |
Details
Item | Rescue Throw Bag,With 100ft. Rope |
Material | Polyester; Polyethylene (Rope) |
Product Type | Rescue Throw Bag, With 100 ft. Rope |
Description
Rescue Throw Bag,With 100ft. Rope, Polyester; Polyethylene (Rope), Dimensions 100 ft L (Rope)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANA DIFFERENTIAL CARRIER - LOADED; DANA 44, 3.21-4.10 GEAR RATIOS, TRAC-LO (2008571)
- AUTOTEX Wiper Blade, Heavy Duty, 30 In Size (74-30)
- GATES Classical Section Molded Notch V-Belt, Bx84 (BX84)
- ECHO Lid Drum (X472000070)
- KENT SAFETY Ring Buoy Line Bag With 100ft. Rope (152500-200-999-17)
- KENT SAFETY Ring Buoy, Orange, 24" (152200-200-024-13)
- KENT SAFETY Rescue Throw Bag, With 75ft. Rope (152800-300-075-13)
- KENT SAFETY Rescue Throw Bag, With 50ft. Rope (152800-300-050-13)
- KENT SAFETY Ring Buoy, Orange, 30" dia. (152200-200-030-13)
- LUNASEA LIGHTING Lunasea Child/Pet Safety Water Activated Strobe Light w/RF Transmitter, Blue Case (LLB-63BB-F0-K2)
- FIREBOY-XINTEX Optional Relay Control Module f/Generator Shutdown (RCM5)
- Kent Safety Marine Safety Equipment