Shop All Flotation Equipment
Kent Safety
Rearming Kit w/Bobbin, 33g Gas Mass
Mfr # 136300-701-999-19
Zoro # G005976826
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 33 gram CO2 Cylinder with 1/2 in Thread, Yellow Water Soluble Bobbin
- For Use With PFD 1326, PFD 1329
- Gas Mass 33 g
- Bobbin Color Yellow
- Compatible Manufacturer Part Number 1326-PFD, 1329-PFD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kent Safety
- MFR # 136300-701-999-19
- Zoro # G005976826
- UPC # 043311960465
- Country of Origin United States
- Category Flotation Equipment
Details
Includes | 33 gram CO2 Cylinder with 1/2 in Thread, Yellow Water Soluble Bobbin |
Item | Rearming Kit |
For Use With | PFD 1326, PFD 1329 |
Gas Mass | 33 g |
Bobbin Color | Yellow |
Compatible Manufacturer Part Number | 1326-PFD, 1329-PFD |
Includes Bobbin | Bobbin Included |
Product Type | PFD Rearming Kit |
Gas Type | Carbon Dioxide |
Outlet Connection Type | Threaded |
Description
Rearming Kit, Compatible Grainger Part Number 792Y02, 792Y03, 792Y04, 792Y05, Gas Type Carbon Dioxide, Compatible Manufacturer Part Number 1326-PFD, 1329-PFD, Includes Bobbin Bobbin Included, Product Type PFD Rearming Kit, Bobbin Color Yellow, Gas Mass 33 g, Outlet Connection Type Threaded
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA 009121711 Engine Camshaft Position Sensor (009121711)
- RDS 45 GAL TP FUEL TANK 9.5X20.X57. POWDER COAT BLACK (71083PC)
- TRICO 21 In Trico Pro Beam Blade, 12-215 (12-215)
- SUPERIOR ELECTRIC 7-Way Trailer RV Truck Cord & Plug with 7-Pole Wiring Junction Box 4ft Cable (RVA1564)
- KENT SAFETY Immersion Suit, Uscg, Intermediate (154000-200-020-13)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med, O/S (154100-200-005-13)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med, Univ (154100-200-004-13)
- KENT SAFETY Immersion Suit, Uscg, Oversize (154000-200-005-13)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med Bag, Red (154300-100-020-13)
- KENT SAFETY Rearming Kit w/Bobbin, 24g Gas Mass (135200-701-999-12)
- JIM-BUOY Jim-Buoy JBW-X-24 U.S.C.G. Approved JBX-Series Life Ring - 24", White (JBW-X-24)
- Kent Safety Flotation Equipment