Shop All Life Vests
Kent Safety
Mesh Classic Vest, Orange, M
Mfr # 150600-200-030-23
Zoro # G8718215
original price:
$51.45
12% off
new price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size M
- Flotation Material Foam
- PFD Style Commercial Life Jacket
- Outer Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kent Safety
- MFR # 150600-200-030-23
- Zoro # G8718215
- UPC # 043311972772
- Country of Origin China
- Category Life Vests
Dimensions
Size | M |
Fits Chest Size | 36 in to 40 in |
Overall Width | 16 in |
Size - Maximum | M |
Chest Size - Maximum | 40 in |
Chest Size - Minimum | 36 in |
Overall Length | 24 in |
Description
Life Jacket, USCG Performance Level Level 70, Overall Length 24 in, Buoyant Material Foam, Overall Width 16 in, Standards USCG Approved, Color Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum M, Size - Minimum Not Applicable, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 40 in, Chest Size - Minimum 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1350-EG_12x18 (T1-1350-EG_12x18)
- NOTRAX Interlocking Antifatigue Mat Tile, Rubber, 31 in Long x 31 in Wide, 1/2 in Thick (545E3631BL)
- ANSELL Sleeves, 18 In. L, Neoprene, Yellow, PR (59-050)
- MOON AMERICAN Nozzle Gasket, 1-1/2 In., EPDM (813-154)
- KENT SAFETY Mesh Classic Vest, Orange, 3XL (150600-200-070-23)
- KENT SAFETY Mesh Classic Vest, Orange, L (150600-200-040-23)
- KENT SAFETY Mesh Classic Vest, Orange, S (150600-200-020-23)
- KENT SAFETY Life Jacket, L, 15.5lb, Foam, Orange (150800-200-040-20)
- KENT SAFETY Flotation Jacket, Hi Vis, Deluxe, Hood, XL (151800-410-050-23)
- KENT SAFETY SAR Vest, Mesh, Search And Rescue, 2XL (151000-200-060-24)
- KENT SAFETY Life Jacket, 3XL, 15.5lb, Foam, Yellow (150800-410-070-23)
- Kent Safety Water Safety