Shop All Life Vests
Kent Safety
Mesh Classic Vest, Orange, L
Mfr # 150600-200-040-23
Zoro # G8718179
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size L
- Flotation Material Foam
- PFD Style Commercial Life Jacket
- Outer Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kent Safety
- MFR # 150600-200-040-23
- Zoro # G8718179
- UPC # 043311972789
- Country of Origin China
- Category Life Vests
Dimensions
Size | L |
Fits Chest Size | 40 in to 44 in |
Overall Length | 24 in |
Size - Maximum | L |
Chest Size - Maximum | 44 in |
Chest Size - Minimum | 40 in |
Overall Width | 16 in |
Description
Life Jacket, USCG Performance Level Level 70, Overall Length 24 in, Buoyant Material Foam, Overall Width 16 in, Standards USCG Approved, Color Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum L, Size - Minimum Not Applicable, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 44 in, Chest Size - Minimum 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Parking Sign, 12" W, 18" H, English, Aluminum (2202)
- REEBOK Size 11W Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- DUNLOP Boots, Men's 13, Women's 15, Black, PR (ND68A93.CH)
- LYLE Reflective Chock Wheels Stop Sign, 12 in H, 12 in W, Octagon, English, ST-016-12HA (ST-016-12HA)
- KENT SAFETY Mesh Classic Vest, Orange, S (150600-200-020-23)
- KENT SAFETY Mesh Classic Vest, Orange, M (150600-200-030-23)
- KENT SAFETY Mesh Classic Vest, Orange, 3XL (150600-200-070-23)
- KENT SAFETY Fishing Vest, 5XL, 15.5lb, Green (151700-400-090-21)
- KENT SAFETY Life Jacket, 4XL, 15.5lb, Foam, Yellow (150800-410-080-23)
- KENT SAFETY Life Jacket, Adult, Type I, Collar Style (100100-200-004-12)
- KENT SAFETY Flotation Jacket, Hi Vis, Deluxe, Hood, L (151800-410-040-23)
- Kent Safety Water Safety