Shop All Life Vests
Kent Safety
Mesh Classic Vest, Orange, 3XL
Mfr # 150600-200-070-23
Zoro # G8718221
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size 3XL
- Flotation Material Foam
- PFD Style Commercial Life Jacket
- Outer Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kent Safety
- MFR # 150600-200-070-23
- Zoro # G8718221
- UPC # 043311972819
- Country of Origin China
- Category Life Vests
Dimensions
Size | 3XL |
Fits Chest Size | 52 in to 56 in |
Chest Size - Maximum | 56 in |
Chest Size - Minimum | 52 in |
Overall Width | 16 in |
Overall Length | 24 in |
Size - Maximum | 3XL |
Description
Life Jacket, USCG Performance Level Level 70, Overall Length 24 in, Buoyant Material Foam, Overall Width 16 in, Standards USCG Approved, Color Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum 3XL, Size - Minimum Not Applicable, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 56 in, Chest Size - Minimum 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 78 in, Bike Lane, 1/16 (STL-116-5035)
- DUPONT Disp. Lab Coat, 3XL, Tyvek 400, White, PK8 (TY212SWH3X0008G1)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.75" x 18 ft, White/Black Print (18445)
- PYRAMEX Safety Glasses, Clear Anti-Fog, Scratch-Resistant (SB4610STP)
- KENT SAFETY Mesh Classic Vest, Orange, M (150600-200-030-23)
- KENT SAFETY Mesh Classic Vest, Orange, S (150600-200-020-23)
- KENT SAFETY Mesh Classic Vest, Orange, L (150600-200-040-23)
- KENT SAFETY Universal Life Vest, Orange (150000-200-004-23)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Orange, M (151800-200-030-23)
- KENT SAFETY Life Jacket, Universal, 35lb, CO2, Green (132802-400-004-19)
- KENT SPORTING GOODS Search And Rescue Commercial Vest - X-Large (150400-200-050-12)
- Kent Safety Life Vests