Shop All Life Vests
Kent Safety
Life Vest, Elite Dual-Sized, 4XL/7XL
Mfr # 150200-200-110-23
Zoro # G8719168
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size 4XL/7XL
- Flotation Material Foam
- PFD Style Commercial Life Jacket
- Outer Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kent Safety
- MFR # 150200-200-110-23
- Zoro # G8719168
- UPC # 043311006743
- Country of Origin China
- Category Life Vests
Dimensions
Size | 4XL/7XL |
Fits Chest Size | 60 in to 70 in |
Length | 18 in |
Overall Width | 16 in |
Size - Minimum | 4XL |
Size - Maximum | 7XL |
Overall Length | 24 in |
Chest Size - Maximum | 70 in |
Chest Size - Minimum | 60 in |
Description
Life Jacket, USCG Performance Level Level 70, Overall Length 24 in, Buoyant Material Foam, Overall Width 16 in, Standards USCG Approved, Color Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum 7XL, Size - Minimum 4XL, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 70 in, Chest Size - Minimum 60 in, Closure Belt, Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Caution Barricade Tape (T20101)
- SIGNMISSION Not A Walkway 18in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-2-R-16-6PK-99832 (FD-2-R-16-6PK-99832)
- LYLE Decal, Danger No Loose Clothing, 7 x 5", 5 in Height, 7 in Width, Polyester, Horizontal Rectangle (LCU4-0633-ND_7X5)
- FLOORTEX Door Mat, Gray, 32 in W x (FR48120DCBWV)
- KENT SAFETY Life Vest, Elite Dual-Sized, 2XL/4XL (150200-200-080-23)
- KENT SAFETY Life Jacket, M, 15.5lb, Foam, Orange (150800-200-030-20)
- KENT SAFETY Life Jacket, XL, 15.5lb, Foam, Yellow (150800-410-050-23)
- KENT SAFETY Life Jacket, 4XL, 15.5lb, Foam, Orange (150800-200-080-20)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Orange, S (151800-200-020-23)
- KENT SAFETY Life Jacket, Universal, 35lb, CO2, Green (132802-400-004-19)
- ONYX OUTDOOR Onyx Outdoor 121700-706-004-17 Kayak Fishing Vest; Adult Universal - TanGrey (121700-706-004-17)
- Kent Safety Life Vests