Shop All Life Vests
Kent Safety
Life Vest, Elite Dual-Sized, 2XL/4XL
Mfr # 150200-200-080-23
Zoro # G8719159
original price:
$68.95
10% off
$62.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- USCG Type Type III
- Vest Closure Type Belt, Zipper
- Length 18 in
- Size 2XL/4XL
- Standards USCG Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kent Safety
- MFR # 150200-200-080-23
- Zoro # G8719159
- UPC # 043311006736
- Country of Origin China
- Category Life Vests
Dimensions
Length | 18 in |
Size | 2XL/4XL |
Fits Chest Size | 50 in to 60 in |
Chest Size - Maximum | 60 in |
Overall Width | 16 in |
Size - Maximum | 4XL |
Size - Minimum | 2XL |
Chest Size - Minimum | 50 in |
Overall Length | 24 in |
Description
Life Jacket, USCG Performance Level Level 70, Overall Length 24 in, Buoyant Material Foam, Overall Width 16 in, Standards USCG Approved, Color Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum 4XL, Size - Minimum 2XL, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 60 in, Chest Size - Minimum 50 in, Closure Belt, Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER High Visibility Vest, Polyester, Mesh, Zipper Closure, ANSI Class 2, Lime, M (V1060360U-M)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, L, Blue (MNIT103-L)
- MAXIT Winter Liner, Brown, Universal (101415309)
- HONEYWELL HOWARD LEIGHT AirSoft Reusable TPE Ear Plugs, Flanged Shape, 27, Blue, 100 PK (DPAS-1)
- KENT SAFETY Life Vest, Elite Dual-Sized, 4XL/7XL (150200-200-110-23)
- KENT SAFETY Life Jacket, M, 15.5lb, Foam, Yellow (150800-410-030-23)
- KENT SAFETY Flotation Jacket, Hi Vis, Deluxe, Hood, XL (151800-410-050-23)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Orange, M (151800-200-030-23)
- KENT SAFETY Life Vest, Elite Dual-Sized, S/M (150200-200-030-23)
- KENT SAFETY SAR Vest, Mesh, Search And Rescue, 3XL (151000-200-070-24)
- ONYX Paddle Vest, Kayak Fishing, Tan (121700-706-004-17)
- Kent Safety Life Vests