Shop All Life Vests
Kent Safety
Life Jacket, M, 15.5lb, Foam, Yellow
Mfr # 150800-410-030-23
Zoro # G404179927
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vest Closure Type Belt, Zipper
- USCG Type Type III
- Outer Material Fabric
- Buoyancy 15 1/2 lb
- Features Dual Cargo Pockets, Hidden Belts to Reduce Snags
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kent Safety
- MFR # 150800-410-030-23
- Zoro # G404179927
- UPC # 043311054263
- Country of Origin China
- Category Life Vests
Dimensions
Fits Chest Size | 36 in to 40 in |
Size | M |
Chest Size - Minimum | 36 in |
Size - Maximum | M |
Overall Width | 16 in |
Overall Length | 24 in |
Chest Size - Maximum | 40 in |
Description
Life Jacket, USCG Performance Level Level 70, Overall Length 24 in, Buoyant Material Foam, Overall Width 16 in, Standards USCG Approved, Color Fluorescent Yellow, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity Reflective, Size - Maximum M, Size - Minimum Not Applicable, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 40 in, Chest Size - Minimum 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Heavy-Duty Striped Anti-Slip Tape, 33 Mil, 3" x 60', Black/Yellow, 1/Roll (T96860BY)
- CARHARTT Blue Cotton Duck Coat size XL (C003-DNY XLG REG)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC120BYL2X001200)
- VESTIL Yellow Powder Coated Steel Cylinder Barricade Rack Single Cylinder (CYL-FMSR-1)
- KENT SAFETY Life Jacket, 2XL, 15.5lb, Foam, Yellow (150800-410-060-23)
- KENT SAFETY Life Jacket, XL, 15.5lb, Foam, Yellow (150800-410-050-23)
- KENT SAFETY Life Jacket, L, 15.5lb, Foam, Yellow (150800-410-040-23)
- KENT SAFETY Life Vest, Law Enforcement, Black, XL/Lg (151600-700-060-23)
- KENT SAFETY Life Jacket, Universal, 35lb, CO2, Green (132802-400-004-19)
- KENT SAFETY Life Jacket, Universal, 22.5lb, CO2, Orange (132002-200-004-19)
- KENT SAFETY Life Vest, Elite Dual-Sized, S/M (150200-200-030-23)
- Kent Safety Water Safety