Shop All Life Vests
Kent Safety
Life Jacket, L, 15.5lb, Foam, Orange
Mfr # 150800-200-040-20
Zoro # G904179939
original price:
$63.49
6% off
new price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards USCG Approved
- Color Orange
- Buoyancy 15 1/2 lb
- Outer Material Fabric
- USCG Type Type III
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kent Safety
- MFR # 150800-200-040-20
- Zoro # G904179939
- UPC # 043311972789
- Country of Origin China
- Category Life Vests
Dimensions
Fits Chest Size | 40 in to 44 in |
Size | L |
Overall Length | 24 in |
Overall Width | 16 in |
Chest Size - Minimum | 40 in |
Chest Size - Maximum | 44 in |
Size - Maximum | L |
Description
Life Jacket, USCG Performance Level Level 70, Overall Length 24 in, Buoyant Material Foam, Overall Width 16 in, Standards USCG Approved, Color Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum L, Size - Minimum Not Applicable, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 44 in, Chest Size - Minimum 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Raincoat, PVC, Clear, M, 48" (C61210)
- ZORO SELECT 26" Quarter Dome Mirror, Acrylic (ONV-90-26)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 30 11/16 in Height, 30 lb (35GX46)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, L, 100 PK, Orange (6016OL)
- KENT SAFETY Life Jacket, 2XL, 15.5lb, Foam, Orange (150800-200-060-20)
- KENT SAFETY Life Jacket, 3XL, 15.5lb, Foam, Orange (150800-200-070-20)
- KENT SAFETY Life Jacket, XL, 15.5lb, Foam, Orange (150800-200-050-20)
- KENT SAFETY Life Vest, Elite Dual-Sized, 2XL/4XL (150200-200-080-23)
- KENT SAFETY Flotation Jacket, Hi Vis, Deluxe, Hood, M (151800-410-030-23)
- KENT SAFETY First Responder PFD, Orange, 2XL/3XL (151400-200-070-23)
- SEACHOICE Seachoice 86020 Yellow Adult Life Vest (8318297)
- Kent Safety Water Safety