Shop All Life Vests
Kent Safety
Life Jacket, 3XL, 15.5lb, Foam, Yellow
Mfr # 150800-410-070-23
Zoro # G004179921
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dual Cargo Pockets, Hidden Belts to Reduce Snags
- USCG Type Type III
- Standards USCG Approved
- Buoyancy 15 1/2 lb
- Size 3XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kent Safety
- MFR # 150800-410-070-23
- Zoro # G004179921
- UPC # 043311054300
- Country of Origin China
- Category Life Vests
Dimensions
Fits Chest Size | 52 in to 56 in |
Size | 3XL |
Overall Width | 16 in |
Chest Size - Maximum | 56 in |
Overall Length | 24 in |
Chest Size - Minimum | 52 in |
Size - Maximum | 3XL |
Description
Life Jacket, USCG Performance Level Level 70, Overall Length 24 in, Buoyant Material Foam, Overall Width 16 in, Standards USCG Approved, Color Fluorescent Yellow, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity Reflective, Size - Maximum 3XL, Size - Minimum Not Applicable, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 56 in, Chest Size - Minimum 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Uncoated (CL010)
- AMERICAN LOCK Lockout Padlock, KA, Silver, Shackle Dia.: 1/4 in (A32KA)
- 3M Exhalation Valve (6889)
- PIP Hi-Visibility Sweats, Lime Yllw, 2XL (323-1370B-LY/2X)
- KENT SAFETY Life Jacket, XL, 15.5lb, Foam, Yellow (150800-410-050-23)
- KENT SAFETY Life Jacket, L, 15.5lb, Foam, Yellow (150800-410-040-23)
- KENT SAFETY Life Jacket, 2XL, 15.5lb, Foam, Yellow (150800-410-060-23)
- KENT SAFETY Flotation Jacket, Hi Vis, Deluxe, Hood, 3XL (151800-410-070-23)
- KENT SAFETY Flotation Jacket, Hi Vis, Deluxe, Hood, L (151800-410-040-23)
- KENT SAFETY Fishing Vest, L, 11.5lb, Green (151700-400-040-21)
- CONDOR Life Jacket, M, Col. Orange (45MP85)
- Kent Safety Water Safety