Shop All Flotation Equipment
Kent Safety
Immersion Suit, Uscg/Solas/Med, Univ
Mfr # 154100-200-004-13
Zoro # G8719125
product price: $678.99
/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size Universal
- Standards SOLAS, USCG
- Pockets 1
- Includes Ankle Adjustment, Face Mask, Glove, Head Pillow, Mitt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kent Safety
- MFR # 154100-200-004-13
- Zoro # G8719125
- UPC # 043311037891
- Country of Origin China
- Category Flotation Equipment
Dimensions
Size | Universal |
Suit Size | Universal |
User Height - Minimum | 59 in |
User Height - Maximum | 75 in |
Details
Item | Immersion Suit |
Color | Orange |
Standards | SOLAS, USCG |
Pockets | 1 |
Includes | Ankle Adjustment, Face Mask, Glove, Head Pillow, Mitt |
Material | Neoprene |
Maximum User Weight | 305 lb |
Closure Type | Zipper |
Number of Pockets | 1 |
User Weight - Minimum | 110 lb |
Product Type | Immersion Suit |
User Weight - Maximum | 305 lb |
Description
Immersion Suit, Material Neoprene, Color Orange, Suit Size Universal, Buoyancy Not Applicable, Includes Ankle Adjustment, Face Mask, Glove, Head Pillow, Mitt, Number of Pockets 1, User Weight - Maximum 305 lb, Closure Type Zipper, Overall Length Not Applicable, Standards SOLAS, USCG, User Weight - Minimum 110 lb, User Height - Maximum 75 in, User Height - Minimum 59 in, Product Type Immersion Suit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Musical Air Horn, Cavalry Charge (455)
- MAG-MATE Portable Container Holder, Magnetic, 12" L (CCH03)
- BALDWIN FILTERS Radial Seal Inner Air Element, RS5479 (RS5479)
- UNIVERSAL AIR COND Manual Shut Off Valve Heater Valve, Hv1006C (HV1006C)
- KENT SAFETY Rearming Kit w/Bobbin, 24g Gas Mass (135200-701-999-12)
- KENT SAFETY Immersion Suit, Uscg, Universal (154000-200-004-13)
- KENT SAFETY Rearming Kit w/Bobbin, 33g Gas Mass (136300-701-999-19)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med, O/S (154100-200-005-13)
- KENT SAFETY Immersion Suit, Uscg Bag, Orange (154200-200-004-13)
- KENT SAFETY Immersion Suit, Uscg, Intermediate (154000-200-020-13)
- JIM-BUOY Jim-Buoy GO-X-20 U.S.C.G. Approved GX-Series Life Ring - 20", Orange (GO-X-20)
- Kent Safety Flotation Equipment