Shop All Flotation Equipment
Kent Safety
Immersion Suit, Uscg/Solas/Med, O/S
Mfr # 154100-200-005-13
Zoro # G8719061
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size Oversize
- Standards SOLAS, USCG
- Maximum User Weight 350 lb
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kent Safety
- MFR # 154100-200-005-13
- Zoro # G8719061
- UPC # 043311037907
- Country of Origin China
- Category Flotation Equipment
Dimensions
Size | Oversize |
Suit Size | Oversize |
User Height - Minimum | 75 in |
User Height - Maximum | 82 in |
Details
Item | Immersion Suit |
Color | Orange |
Standards | SOLAS, USCG |
Maximum User Weight | 350 lb |
Closure Type | Zipper |
Material | Neoprene |
Pockets | 1 |
Includes | Ankle Adjustment, Face Mask, Glove, Head Pillow, Mitt |
User Weight - Minimum | 250 lb |
Number of Pockets | 1 |
User Weight - Maximum | 350 lb |
Product Type | Immersion Suit |
Description
Immersion Suit, Material Neoprene, Color Orange, Suit Size Oversize, Buoyancy Not Applicable, Includes Ankle Adjustment, Face Mask, Glove, Head Pillow, Mitt, Number of Pockets 1, User Weight - Maximum 350 lb, Closure Type Zipper, Overall Length Not Applicable, Standards SOLAS, USCG, User Weight - Minimum 250 lb, User Height - Maximum 82 in, User Height - Minimum 75 in, Product Type Immersion Suit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Roof Rck Cargo Carrier Extension, 21"x37" (18117)
- MOOG Steering Tie Rod End - Left Outer, ES3418 (ES3418)
- MEGUIARS WAX High Gloss Tire Gel, 16 Ounce (G7516)
- ZEROSTART Ul Tank, 1500W 125V, Thermostat 80/100F, 3/4in. Hose, 5' Cord (3309528)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med, Intermediate (154100-200-020-13)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med Bag, Red (154300-100-020-13)
- KENT SAFETY Immersion Suit, Uscg, Universal (154000-200-004-13)
- KENT SAFETY Rearming Kit w/Bobbin, 24g Gas Mass (135200-701-999-12)
- KENT SAFETY Immersion Suit, Uscg, Oversize (154000-200-005-13)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med, Univ (154100-200-004-13)
- CAL-JUNE Jim-Buoy Sea Anchor With Storage Pouch (927)
- Kent Safety Flotation Equipment