Shop All Flotation Equipment
Kent Safety
Immersion Suit, Uscg/Solas/Med, Intermediate
Mfr # 154100-200-020-13
Zoro # G8719098
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pockets 1
- Size Intermediate
- Material Neoprene
- Color Orange
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kent Safety
- MFR # 154100-200-020-13
- Zoro # G8719098
- UPC # 043311037884
- Country of Origin China
- Category Flotation Equipment
Dimensions
Size | Intermediate |
User Height - Maximum | 70 in |
Suit Size | Intermediate |
User Height - Minimum | 62 in |
Details
Item | Immersion Suit |
Pockets | 1 |
Material | Neoprene |
Color | Orange |
Closure Type | Zipper |
Includes | Ankle Adjustment, Face Mask, Glove, Head Pillow, Mitt |
Maximum User Weight | 250 lb |
Standards | SOLAS, USCG |
User Weight - Maximum | 250 lb |
Number of Pockets | 1 |
Product Type | Immersion Suit |
User Weight - Minimum | 110 lb |
Description
Immersion Suit, Material Neoprene, Color Orange, Suit Size Intermediate, Buoyancy Not Applicable, Includes Ankle Adjustment, Face Mask, Glove, Head Pillow, Mitt, Number of Pockets 1, User Weight - Maximum 250 lb, Closure Type Zipper, Overall Length Not Applicable, Standards SOLAS, USCG, User Weight - Minimum 110 lb, User Height - Maximum 70 in, User Height - Minimum 62 in, Product Type Immersion Suit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMART SOLUTIONS Smart Solutions 01868 Rock Solid Tow Guard - Truck/SUV, 18" L x 34" W (01868)
- A & I PRODUCTS T-Bar Chain 3" x2" x1" (A-AL67T)
- BALDWIN FILTERS Fuel Filter, 5-5/8" L, 9/32" Inside dia. (BF46084)
- ALL SEASON Wiper Blade, Conventional, Rubber, 18" Size (ASV181)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med, Univ (154100-200-004-13)
- KENT SAFETY Rearming Kit w/Bobbin, 24g Gas Mass (135200-701-999-12)
- KENT SAFETY Rearming Kit w/Bobbin, 33g Gas Mass (136300-701-999-19)
- KENT SAFETY Immersion Suit, Uscg Bag, Green (154200-400-005-13)
- KENT SAFETY Immersion Suit, Uscg Bag, Orange (154200-200-004-13)
- KENT SAFETY Immersion Suit, Uscg, Universal (154000-200-004-13)
- WISE Wise 3338-0033 Baja XL Bucket Seat; Brite White & Hot Teal (3338-0033)
- Kent Safety Flotation Equipment