Shop All Flotation Equipment
Kent Safety
Immersion Suit, Uscg/Solas/Med Bag, Red
Mfr # 154300-100-020-13
Zoro # G8719070
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Intermediate
- Outer Material Fabric
- Buoyancy 15 1/2 lb
- Standards MED, SOLAS, USCG
- Flotation Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kent Safety
- MFR # 154300-100-020-13
- Zoro # G8719070
- UPC # 043311062527
- Country of Origin China
- Category Flotation Equipment
Dimensions
Size | Intermediate |
Bag Size | Intermediate |
Details
Item | Immersion Suit Replacement Bag |
Outer Material | Fabric |
Buoyancy | 15 1/2 lb |
Standards | MED, SOLAS, USCG |
Flotation Material | Foam |
Features | For 154100-200-020-13 Immersion Suit |
Vest Closure Type | Zipper |
Closure Type | Zipper |
Color | Red |
Product Type | Immersion Suit Bag |
Compatible with Manufacturer Model Number | 154100-200-020-13 |
For Use With Mfr. Model Number | 154100-200-020-13 |
Compatible Manufacturer Part Number | 154100-200-020-13 |
Description
Immersion Suit Replacement Bag, Compatible with Manufacturer Model Number 154100-200-020-13, Buoyancy 15 1/2 lb, Product Type Immersion Suit Bag, Color Red, Standards MED, SOLAS, USCG, Bag Size Intermediate, Closure Type Zipper, Flotation Material Foam, Outer Material Fabric, Compatible with Grainger Part Number 59ME31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Fan, 7 Blade 17" x17" x3" (A-87010708)
- WABCO SK-Standard Cartridge, 4324209232 (4324209232)
- SPEC-D TUNING 00-05 Cadillac Deville Front Grill Matte Chrome (HG-DVL00C)
- BLUE SEA SYSTEMS Blue Sea 8372 Water Resistant 4 Position - Black - Horizontal Mount Pa (8372)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med, Univ (154100-200-004-13)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med, Intermediate (154100-200-020-13)
- KENT SAFETY Immersion Suit, Uscg, Universal (154000-200-004-13)
- KENT SAFETY Immersion Suit, Uscg Bag, Orange (154200-200-004-13)
- KENT SAFETY Immersion Suit, Uscg, Intermediate (154000-200-020-13)
- KENT SAFETY Rearming Kit w/Bobbin, 24g Gas Mass (135200-701-999-12)
- JIM-BUOY Jim-Buoy GO-30 U.S.C.G. Approved G-Series Life Ring - 30", Orange (GO-30)
- Kent Safety Flotation Equipment