Shop All Flotation Equipment
Kent Safety
Immersion Suit, Uscg/Solas/Med Bag, Green
Mfr # 154300-400-005-13
Zoro # G8719089
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size Oversize
- Flotation Material Foam
- Outer Material Fabric
- Standards MED, SOLAS, USCG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kent Safety
- MFR # 154300-400-005-13
- Zoro # G8719089
- UPC # 043311062541
- Country of Origin China
- Category Flotation Equipment
Dimensions
Size | Oversize |
Bag Size | Oversize |
Details
Item | Immersion Suit Replacement Bag |
Color | Green |
Flotation Material | Foam |
Outer Material | Fabric |
Standards | MED, SOLAS, USCG |
Vest Closure Type | Zipper |
Buoyancy | 15 1/2 lb |
Closure Type | Zipper |
Features | For 154100-200-005-13 Immersion Suit |
Compatible with Manufacturer Model Number | 154100-200-005-13 |
Product Type | Immersion Suit Bag |
For Use With Mfr. Model Number | 154100-200-005-13 |
Compatible Manufacturer Part Number | 154100-200-005-13 |
Description
Immersion Suit Replacement Bag, Compatible with Manufacturer Model Number 154100-200-005-13, Buoyancy 15 1/2 lb, Product Type Immersion Suit Bag, Color Green, Standards MED, SOLAS, USCG, Bag Size Oversize, Closure Type Zipper, Flotation Material Foam, Outer Material Fabric, Compatible with Grainger Part Number 59ME33
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Clearance/Marker Lamp, Yellow (46413)
- LIQUI MOLY Leichtlauf High Tech 5W-40, 5 Liter, 2332 (2332)
- DONALDSON Hydraulic Filter, Cartridge, P170063 (P170063)
- SPEC-D TUNING 07-13 Chevrolet Silverado Fender Flare - Black Rough Surface (FDF-SIV07SB-TS-RS)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med Bag, Red (154300-100-020-13)
- KENT SAFETY Rearming Kit w/Bobbin, 24g Gas Mass (135200-701-999-12)
- KENT SAFETY Immersion Suit, Uscg, Oversize (154000-200-005-13)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med, Univ (154100-200-004-13)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med, O/S (154100-200-005-13)
- KENT SAFETY Immersion Suit, Uscg Bag, Green (154200-400-005-13)
- CAL-JUNE Jim-Buoy Hard Shell U.S.C.G. Approved Life Ring (HS-24-O)
- Kent Safety Flotation Equipment