Shop All Flotation Equipment
Kent Safety
Immersion Suit, Uscg, Universal
Mfr # 154000-200-004-13
Zoro # G8719037
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SOLAS Approved, USCG Approved
- Material Neoprene
- Closure Type Zipper
- Size Universal
- Maximum User Weight 305 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kent Safety
- MFR # 154000-200-004-13
- Zoro # G8719037
- UPC # 043311037921
- Country of Origin China
- Category Flotation Equipment
Dimensions
Size | Universal |
Suit Size | Universal |
User Height - Maximum | 75 in |
User Height - Minimum | 59 in |
Details
Item | Immersion Suit, Uscg, Universal |
Standards | SOLAS Approved, USCG Approved |
Material | Neoprene |
Closure Type | Zipper |
Maximum User Weight | 305 lb |
Includes | Ankle Adjustment, Face Mask, Glove, Head Pillow, Mitt |
Color | Orange |
User Weight - Minimum | 110 lb |
Product Type | Immersion Suit |
User Weight - Maximum | 305 lb |
Description
Immersion Suit, Material Neoprene, Color Orange, Suit Size Universal, Includes Ankle Adjustment, Face Mask, Glove, Head Pillow, Mitt, User Weight - Maximum 305 lb, Closure Type Zipper, Standards SOLAS, USCG, User Weight - Minimum 110 lb, User Height - Maximum 75 in, User Height - Minimum 59 in, Product Type Immersion Suit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Grade 70 G70 Tow Chain 3/8 in x 20ft DOT Approved (70399)
- NTK A/C Compressor Relay Connector, 1P1143 (1P1143)
- DONALDSON Hydraulic Filter, Spin-On, P162766 (P162766)
- GRAY Vehicle Jack Stand, 25 Ton Load Capacity, 20 in Max Extender, 12 in Min Height, Steel, 1 PR (25TF Stands)
- KENT SAFETY Rearming Kit w/Bobbin, 33g Gas Mass (136300-701-999-19)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med, O/S (154100-200-005-13)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med, Univ (154100-200-004-13)
- KENT SAFETY Immersion Suit, Uscg Bag, Green (154200-400-005-13)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med, Intermediate (154100-200-020-13)
- KENT SAFETY Immersion Suit, Uscg Bag, Orange (154200-200-004-13)
- JIM-BUOY Jim-Buoy GO-X-20 U.S.C.G. Approved GX-Series Life Ring - 20", Orange (GO-X-20)
- Kent Safety Flotation Equipment