Shop All Flotation Equipment
Kent Safety
Immersion Suit, Uscg, Oversize
Mfr # 154000-200-005-13
Zoro # G8719019
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SOLAS Approved, USCG Approved
- Color Orange
- Includes Ankle Adjustment, Face Mask, Glove, Head Pillow, Mitt
- Maximum User Weight 350 lb
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kent Safety
- MFR # 154000-200-005-13
- Zoro # G8719019
- UPC # 043311037938
- Country of Origin China
- Category Flotation Equipment
Dimensions
Size | Oversize |
Suit Size | Oversize |
User Height - Minimum | 75 in |
User Height - Maximum | 82 in |
Details
Item | Immersion Suit, Uscg, Oversize |
Standards | SOLAS Approved, USCG Approved |
Color | Orange |
Includes | Ankle Adjustment, Face Mask, Glove, Head Pillow, Mitt |
Maximum User Weight | 350 lb |
Closure Type | Zipper |
Material | Neoprene |
Product Type | Immersion Suit |
User Weight - Minimum | 250 lb |
User Weight - Maximum | 350 lb |
Description
Immersion Suit, Material Neoprene, Color Orange, Suit Size Oversize, Includes Ankle Adjustment, Face Mask, Glove, Head Pillow, Mitt, User Weight - Maximum 350 lb, Closure Type Zipper, Standards SOLAS, USCG, User Weight - Minimum 250 lb, User Height - Maximum 82 in, User Height - Minimum 75 in, Product Type Immersion Suit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products 62165 White Aluminum City Water Flange - 12" MPT x 3/4" (62165)
- BUYERS PRODUCTS Mudflap, Multi-Material, .25x24" x 36", PK2, 2 PK (BSGS2436)
- UNIQUE TRUCK 16IN X 18IN X 88INL HIGH CAPACITY HD TOP SIDER, .100 THICK DIAMOND, W/ (HTB88C)
- WAI GLOBAL STRMI PMGR (17176N)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med, Intermediate (154100-200-020-13)
- KENT SAFETY Immersion Suit, Uscg Bag, Orange (154200-200-004-13)
- KENT SAFETY Rearming Kit w/Bobbin, 24g Gas Mass (135200-701-999-12)
- KENT SAFETY Immersion Suit, Uscg Bag, Green (154200-400-005-13)
- KENT SAFETY Rearming Kit w/Bobbin, 33g Gas Mass (136300-701-999-19)
- KENT SAFETY Immersion Suit, Uscg, Universal (154000-200-004-13)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Webbing Straps (GO-24)
- Kent Safety Flotation Equipment