Shop All Flotation Equipment
Kent Safety
Immersion Suit, Uscg Bag, Orange
Mfr # 154200-200-004-13
Zoro # G8719000
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size Universal
- Standards SOLAS, USCG
- Compatible with Manufacturer Model Number 154000-200-004-13
- Bag Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kent Safety
- MFR # 154200-200-004-13
- Zoro # G8719000
- UPC # 043311062503
- Country of Origin China
- Category Flotation Equipment
Dimensions
Size | Universal |
Bag Size | Universal |
Details
Item | Immersion Suit Replacement Bag |
Color | Orange |
Standards | SOLAS, USCG |
Compatible with Manufacturer Model Number | 154000-200-004-13 |
Product Type | Immersion Suit Bag |
For Use With Mfr. Model Number | 154000-200-004-13 |
Compatible Manufacturer Part Number | 154000-200-004-13 |
Description
Immersion Suit Replacement Bag, Compatible Manufacturer Part Number 154000-200-004-13, Product Type Immersion Suit Bag, Color Orange, Standards SOLAS, USCG, Bag Size Universal, Compatible Grainger Part Number 59ME26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 4-Position 2 Inch Tubular Shank Adjustable Ball Mount (1803090)
- DISCO Ylw Nyln Moulding Clips 11mm Hole 10mm Stem PK15 (10780PK)
- DRYCONN Dryconn Waterproof Connector, Black, PK150 (61146)
- MAIN FILTER MEC 6156 Hydraulic Filter Replacement (MF0057995)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med, O/S (154100-200-005-13)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med Bag, Red (154300-100-020-13)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med, Intermediate (154100-200-020-13)
- KENT SAFETY Rearming Kit w/Bobbin, 33g Gas Mass (136300-701-999-19)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med, Univ (154100-200-004-13)
- KENT SAFETY Immersion Suit, Uscg Bag, Green (154200-400-005-13)
- POLYFORM Red "A" Series Buoy; 20-1/2" Dia. (31-628-967)
- Kent Safety Flotation Equipment