Shop All Flotation Equipment
Kent Safety
Immersion Suit, Uscg Bag, Green
Mfr # 154200-400-005-13
Zoro # G8719046
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size Oversize
- Standards SOLAS, USCG
- Features Green
- Bag Size Oversize
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kent Safety
- MFR # 154200-400-005-13
- Zoro # G8719046
- UPC # 043311062510
- Country of Origin China
- Category Flotation Equipment
Dimensions
Size | Oversize |
Bag Size | Oversize |
Details
Item | Immersion Suit Replacement Bag |
Color | Green |
Standards | SOLAS, USCG |
Features | Green |
Product Type | Immersion Suit Bag |
Description
Immersion Suit Replacement Bag, Buoyancy Not Applicable, Product Type Immersion Suit Bag, Color Green, Standards SOLAS, USCG, Features Green, Bag Size Oversize, Closure Type Not Applicable, Flotation Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLEY PRODUCTS Nox/Soot Socket Wrench, 24mm (15510)
- UNIVERSAL AIR COND Ford/Merc:New Ford Fs20 W/Clutch New Compressor, Co10909C (CO10909C)
- DONALDSON Hydraulic Filter Cartridge (P171840)
- GATES High Capacity V-Belt(Standard) - Water Pump and Alternator, 7360 (7360)
- KENT SAFETY Immersion Suit, Uscg Bag, Orange (154200-200-004-13)
- KENT SAFETY Immersion Suit, Uscg, Universal (154000-200-004-13)
- KENT SAFETY Rearming Kit w/Bobbin, 24g Gas Mass (135200-701-999-12)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med, Intermediate (154100-200-020-13)
- KENT SAFETY Immersion Suit, Uscg, Intermediate (154000-200-020-13)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med, O/S (154100-200-005-13)
- SEACHOICE Type IV USCGA Foam Throw Cushion - Camouflage, 15" x 15" (44910)
- Kent Safety Flotation Equipment