Shop All Life Vests
Kent Safety
Flotation Jacket, Hi Vis, Deluxe, Hood, M
Mfr # 151800-410-030-23
Zoro # G8719490
original price:
$309.99
10% off
new price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Yellow
- Fits Chest Size 36 in to 40 in
- Size M
- Standards USCG Approved
- USCG Type Type III
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kent Safety
- MFR # 151800-410-030-23
- Zoro # G8719490
- UPC # 043311054218
- Country of Origin China
- Category Life Vests
Dimensions
Fits Chest Size | 36 in to 40 in |
Size | M |
Details
Item | Flotation Jacket,Hi Vis,Deluxe,Hood,M |
Color | Hi-Vis Yellow |
Standards | USCG Approved |
USCG Type | Type III |
PFD Style | Flotation Jacket / Coat |
Vest Closure Type | Belt, Zipper |
Outer Material | Nylon |
Buoyancy | 15 1/2 lb |
Flotation Material | Foam |
Features | Removable Hood, D-Ring Attachment, Mesh Drainage, Orange Reflective Tape, Neoprene Inner Cuff |
Buoyant Material | Foam |
Reflective | Reflective |
Closure | Belt, Zipper |
USCG Performance Level | Level 70 |
Buoyancy Principle | Inherently Buoyant |
Product Type | Flotation Jacket |
Description
Flotation Jacket, USCG Performance Level Level 70, Product Type Flotation Jacket, Buoyant Material Foam, Color Yellow, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflective Reflective, Size M, Closure Belt, Zipper, Features Removable Hood, D-Ring Attachment, Mesh Drainage, Orange Reflective Tape, Neoprene Inner Cuff, Outer Material Nylon, Standards USCG Approved, Buoyancy Principle Inherently Buoyant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ls Blue/White Stripe Work Shrt, M (SP10BW RG M)
- AVENGER SAFETY FOOTWEAR Size 8.5 BLADE 8 EYE AT, WOMENS PR (A353-8.5W)
- ZORO SELECT Traffic Cone, 6 In.Orange (6FGY9)
- ACCUFORM Spanish-Bilingual Notice Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish (SBMCHM825VP)
- KENT SAFETY Life Jacket, 4XL, 15.5lb, Foam, Orange (150800-200-080-20)
- KENT SAFETY Life Jacket, XL, 15.5lb, Foam, Orange (150800-200-050-20)
- KENT SAFETY First Responder PFD, Orange, 2XL/3XL (151400-200-070-23)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Org, 3XL (151800-200-070-23)
- KENT SAFETY LifeJacket, Adult, Universal, 22lb, Foam, YLW (151300-410-004-17)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Orange, XL (151800-200-050-23)
- ONYX OUTDOOR Onyx Airspan Angler Life Jacket - M/L - Green (123200-400-040-23)
- Kent Safety Water Safety