Shop All Life Vests
Kent Safety
Flotation Jacket, Hi Vis, Deluxe, Hood, L
Mfr # 151800-410-040-23
Zoro # G8719606
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Yellow
- Fits Chest Size 40 in to 44 in
- Features Removable Hood, D-Ring Attachment, Mesh Drainage, Orange Reflective Tape, Neoprene Inner Cuff
- PFD Style Flotation Jacket / Coat
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kent Safety
- MFR # 151800-410-040-23
- Zoro # G8719606
- UPC # 043311054225
- Country of Origin China
- Category Life Vests
Dimensions
Fits Chest Size | 40 in to 44 in |
Size | L |
Details
Item | Flotation Jacket,Hi Vis,Deluxe,Hood,L |
Color | Hi-Vis Yellow |
Features | Removable Hood, D-Ring Attachment, Mesh Drainage, Orange Reflective Tape, Neoprene Inner Cuff |
PFD Style | Flotation Jacket / Coat |
USCG Type | Type III |
Buoyancy | 15 1/2 lb |
Standards | USCG Approved |
Vest Closure Type | Belt, Zipper |
Outer Material | Nylon |
Flotation Material | Foam |
Reflective | Reflective |
USCG Performance Level | Level 70 |
Buoyancy Principle | Inherently Buoyant |
Buoyant Material | Foam |
Closure | Belt, Zipper |
Product Type | Flotation Jacket |
Description
Flotation Jacket, USCG Performance Level Level 70, Product Type Flotation Jacket, Buoyant Material Foam, Color Yellow, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflective Reflective, Size L, Closure Belt, Zipper, Features Removable Hood, D-Ring Attachment, Mesh Drainage, Orange Reflective Tape, Neoprene Inner Cuff, Outer Material Nylon, Standards USCG Approved, Buoyancy Principle Inherently Buoyant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, 3XL (D6323LCG-XXXL)
- VESTIL A-Frame Barricade, 44.5W x 19.5L x 31.75H, Plastic, 31.75 H, 19.5 L, 44.625 W, Yellow/Orange (AFB-44)
- MCR SAFETY Shoulder Double Leather Palm L, PK12 (1411A)
- 2W INTERNATIONAL Light Weight High Viz Rain Jacket, X-Large, Lime, Class 3 (155C-3 XL)
- KENT SAFETY Fishing Vest, 5XL, 15.5lb, Green (151700-400-090-21)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Org, 2XL (151800-200-060-23)
- KENT SAFETY Life Jacket, Universal, 35lb, CO2, Green (132802-400-004-19)
- KENT SAFETY Life Jacket Thigh Straps, Black (139900-700-004-17)
- KENT SAFETY Mesh Classic Vest, Orange, 3XL (150600-200-070-23)
- KENT SAFETY Life Jacket, XL, 15.5lb, Foam, Yellow (150800-410-050-23)
- KENT SAFETY Life Jacket, L, 15.5lb, Foam, Yellow (150800-410-040-23)
- Kent Safety Life Vests