Shop All Life Vests
Kent Safety
Flotation Jacket, Deluxe, Hood, Orange, M
Mfr # 151800-200-030-23
Zoro # G8719825
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Orange
- Standards USCG Approved
- Features Fleece Lined, D-Ring Attachment, High Collar, Interior Pocket, Mesh Drainage, Removable Hood
- Vest Closure Type Zipper
- Outer Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kent Safety
- MFR # 151800-200-030-23
- Zoro # G8719825
- UPC # 043311037990
- Country of Origin China
- Category Life Vests
Dimensions
Fits Chest Size | 36 in to 40 in |
Size | M |
Details
Item | Flotation Jacket |
Color | Black, Orange |
Standards | USCG Approved |
Features | Fleece Lined, D-Ring Attachment, High Collar, Interior Pocket, Mesh Drainage, Removable Hood |
Vest Closure Type | Zipper |
Outer Material | Nylon |
Buoyancy | 15 1/2 lb |
Flotation Material | Foam |
USCG Type | Type III |
PFD Style | Flotation Jacket / Coat |
Closure | Zipper |
Reflective | Reflective |
Buoyant Material | Foam |
International Compliance | SOLAS |
Product Type | Flotation Jacket |
Buoyancy Principle | Inherently Buoyant |
USCG Performance Level | Level 70 |
Description
Flotation Jacket, USCG Performance Level Level 70, Product Type Flotation Jacket, Buoyant Material Foam, Color Black, Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflective Reflective, Size M, Closure Zipper, Features Fleece Lined, D-Ring Attachment, High Collar, Interior Pocket, Mesh Drainage, Removable Hood, International Compliance SOLAS, Outer Material Nylon, Standards USCG Approved, Buoyancy Principle Inherently Buoyant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Blank Tag, 9 x 4 In, Yel, Plstc, PK10 (TAD833)
- ANSELL Hyflex Electrical Gloves, Class 0, Yellow, Sz 8, PR (CLASS 0 Y 14)
- WERNER Full Body Harness, Vest Style, XL (H113004)
- PERFORMANCE TOOL LED Safety Flare (W2368)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Orange, L (151800-200-040-23)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Orange, S (151800-200-020-23)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Org, 3XL (151800-200-070-23)
- KENT SAFETY Life Jacket Thigh Straps, Black (139900-700-004-17)
- KENT SAFETY Life Vest, Law Enforcement, Black, M/L (151600-700-040-23)
- KENT SAFETY Life Jacket, Universal, 22.5lb, CO2, Orange (132002-200-004-19)
- ONYX Vest, Movement Dynamic, Orange, M/L (122200-200-040-14)
- Kent Safety Water Safety