Shop All Life Vests
Kent Safety
Flotation Jacket, Deluxe, Hood, Orange, L
Mfr # 151800-200-040-23
Zoro # G8719816
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Orange
- Standards SOLAS Approved, USCG Approved
- Fits Chest Size 40 in to 44 in
- PFD Style Flotation Jacket / Coat
- Vest Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kent Safety
- MFR # 151800-200-040-23
- Zoro # G8719816
- UPC # 043311038003
- Country of Origin China
- Category Life Vests
Dimensions
Fits Chest Size | 40 in to 44 in |
Size | L |
Details
Item | Flotation Jacket,Deluxe,Hood,Orange,L |
Color | Black/Orange |
Standards | SOLAS Approved, USCG Approved |
PFD Style | Flotation Jacket / Coat |
Vest Closure Type | Zipper |
Buoyancy | 15 1/2 lb |
Flotation Material | Foam |
USCG Type | Type III |
Features | Fleece Lined, D-Ring Attachment, High Collar, Interior Pocket, Mesh Drainage, Removable Hood |
Outer Material | Nylon |
Buoyant Material | Foam |
International Compliance | SOLAS |
Buoyancy Principle | Inherently Buoyant |
Product Type | Flotation Jacket |
Reflective | Reflective |
USCG Performance Level | Level 70 |
Closure | Zipper |
Description
Flotation Jacket, USCG Performance Level Level 70, Product Type Flotation Jacket, Buoyant Material Foam, Color Black, Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflective Reflective, Size L, Closure Zipper, Features Fleece Lined, D-Ring Attachment, High Collar, Interior Pocket, Mesh Drainage, Removable Hood, International Compliance SOLAS, Outer Material Nylon, Standards USCG Approved, Buoyancy Principle Inherently Buoyant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Reading Glasses, +2.5, Clear, Polycarbonate (2VKZ8)
- DUPONT Collared Disposable Coveralls, 4XL, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWH4X002500)
- HOTHANDS Body Warmer, 5 in. x 3-3/4 in. (HH1ADHPDQ240E)
- BRADY Safety Glasses Holder, 11-1/2in.H, Acrylic (GH12D)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Org, 2XL (151800-200-060-23)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Org, 3XL (151800-200-070-23)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Orange, XL (151800-200-050-23)
- KENT SAFETY Life Vest, Elite Dual-Sized, L/XL (150200-200-050-23)
- KENT SAFETY SAR Vest, Mesh, Search And Rescue, XL (151000-200-050-24)
- KENT SAFETY Life Jacket, S, 15.5lb, Foam, Orange (150800-200-020-20)
- ABILITATIONS Weighted Vest, Gray, X-Large, 8 Pounds (SSE-0025)
- Kent Safety Water Safety