Shop All Life Vests
Kent Safety
Fishing Vest, XL, 11.5lb, Green
Mfr # 151700-400-050-21
Zoro # G604179925
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Loop for Safety Lights
- Buoyancy 11 1/2 lb
- Color Green
- Size XL
- Flotation Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kent Safety
- MFR # 151700-400-050-21
- Zoro # G604179925
- UPC # 043311973656
- Country of Origin China
- Category Life Vests
Dimensions
Size | XL |
Fits Chest Size | 44 in to 48 in |
Chest Size - Maximum | 48 in |
Chest Size - Minimum | 44 in |
Details
Features | Loop for Safety Lights |
Buoyancy | 11 1/2 lb |
Color | Green |
Item | Fishing Vest |
Flotation Material | Foam |
Outer Material | Fabric |
Standards | ISO Approved |
PFD Style | ROGUE II FISHING LIFE VEST |
Vest Closure Type | Zipper |
International Compliance | SOLAS |
Product Type | Fishing Vest |
Buoyant Material | Foam |
Reflective | Reflective |
Buoyancy Principle | Inherently Buoyant |
Closure | Zipper |
Description
Fishing Vest, USCG Performance Level Not Applicable, Product Type Fishing Vest, Buoyant Material Foam, Color Green, Buoyancy 11 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Not Applicable, Reflective Reflective, Size XL, Chest Size - Minimum 44 in, Closure Zipper, Features Loop for Safety Lights, International Compliance SOLAS, Outer Material Fabric, Standards ISO Approved, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEUEWAY Urn Top Rope Post, Satin Stainless Steel (QWAY310-3S)
- 3M E-A-R Ear Plugs, 100 PK (10080529110104)
- MUCK BOOT CO Boots, Size 11, 16" Height, Black, Plain, PR (CHH-000A/11)
- STEINER Cotton Jacket, Flame Resist, 30", Black, M (1080-M)
- KENT SAFETY Fishing Vest, L, 11.5lb, Green (151700-400-040-21)
- KENT SAFETY Fishing Vest, 2XL, 11.5lb, Green (151700-400-060-21)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Org, 2XL (151800-200-060-23)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Orange, XL (151800-200-050-23)
- KENT SAFETY Mesh Classic Vest, Orange, 2XL (150600-200-060-23)
- KENT SAFETY Life Jacket, 3XL, 15.5lb, Foam, Orange (150800-200-070-20)
- FULL THROTTLE Vest-4Xl/7Xl Blue Nylon, #112200-500-110-22 (112200-500-110-22)
- Kent Safety Water Safety