Shop All Life Vests
Kent Safety
First Responder PFD, Orange, 2XL/3XL
Mfr # 151400-200-070-23
Zoro # G8719411
product price: $74.25
/ea
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size 2XL/3XL
- Flotation Material Foam
- PFD Style Search and Rescue Life Jacket
- Outer Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kent Safety
- MFR # 151400-200-070-23
- Zoro # G8719411
- UPC # 043311038065
- Country of Origin China
- Category Life Vests
Dimensions
Size | 2XL/3XL |
Fits Chest Size | 48 in to 56 in |
Length | 18 in |
Size - Minimum | 2XL |
Chest Size - Maximum | 56 in |
Overall Width | 16 in |
Size - Maximum | 3XL |
Overall Length | 24 in |
Chest Size - Minimum | 48 in |
Description
Life Jacket, USCG Performance Level Level 70, Overall Length 24 in, Buoyant Material Foam, Overall Width 16 in, Standards USCG Approved, Color Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum 3XL, Size - Minimum 2XL, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 56 in, Chest Size - Minimum 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON Faceshield, Metalized, 10" x 20" x .060" (IM20-XGHC6FD)
- GLOWEAR BY ERGODYNE Rain Jacket, Hi-Vis, Blk Front, 2XL (8365BK-2XL)
- PYRAMEX Tear Off Protective Visor Films, PK6 (VPACK6)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (19-D318/L)
- KENT SAFETY First Responder PFD, Orange, S/M (151400-200-030-23)
- KENT SAFETY First Responder PFD, Orange, L/XL (151400-200-050-23)
- KENT SAFETY SAR Vest, Mesh, Search And Rescue, XL (151000-200-050-24)
- KENT SAFETY Mesh Classic Vest, Orange, M (150600-200-030-23)
- KENT SAFETY Life Jacket, XL, 15.5lb, Foam, Yellow (150800-410-050-23)
- KENT SAFETY Mesh Classic Vest, Orange, S (150600-200-020-23)
- ONYX Paddle Vest, Universal, Red (121900-100-004-17)
- Kent Safety Life Vests