Shop All Automotive Specialized Tools
Kent-Moore
Input Gear Seal, 4-1/2in., Aluminum
Mfr # J-33831-A
Zoro # G1900346
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy-Duty
- Length 4 1/2 in
- Width 2 3/4 in
- Color Silver
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kent-Moore
- MFR # J-33831-A
- Zoro # G1900346
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Length | 4 1/2 in |
Width | 2 3/4 in |
Height | 1 in |
Details
Item | Input Gear Seal |
Type | Heavy-Duty |
Color | Silver |
Material | Aluminum |
Number of Pieces | 1 |
Number of Jaws | 0 |
Application | Automotive |
For Use With | Driver Tube |
For Vehicle Tool Category | Driveline, Transmission |
Tool Type | Input Gear Seal |
Description
Input Gear Seal, Tool Type Input Gear Seal, Length 4 1/2 in, Width 2 3/4 in, Height 1 in, Material Aluminum, For Vehicle Tool Category Driveline, Transmission, Color Silver, Number of Pieces 1, Application Automotive, For Use With Driver Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Flat Hydraulic Coupler Plug, Male, 1/2" NPT 6" x4" x1" (A-FF5028FP-A)
- DRYCONN Dryconn Waterproof Connector, Aqua, PK20 (62335)
- DENT FIX EQUIPMENT SPOT WELD DRILL HSCO BIT 8.0mm (DF1480)
- PARKER 45Deg Male Elbow, 5/8 x 1/2 In (VS279NTA-10-8)
- KENT-MOORE Condenser Fin Comb, 6 in. (18403)
- LISLE Tire/Tube Test Tank (19822)
- OTC Dodge/Jeep 4Wd Adapter Set (7894)
- KATS Frost Plug Heater, for Saab 75-84 (11438)
- LINCOLN LUBRICATION Universal Swivel 1/4"X1/4" Npt (83594)
- OTC Pulley Remover/Installer (5071)
- STEELMAN Honda and Acura 50mm Crankshaft Harmonic Damper Pulley Holding Tool (42021)
- Kent-Moore Automotive Specialized Tools