Shop All Automotive Specialized Tools
This Product is Discontinued
Kent-Moore
Disassembly Tool, 2-3/16in., Steel (Discontinued)
Mfr # J-36452-B
Zoro # G1900370
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Heavy-Duty
- Length 2 3/16 in
- Width 11/16 in
- Color Silver
- Height 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kent-Moore
- MFR # J-36452-B
- Zoro # G1900370
- UPC # 00731413283208
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Length | 2 3/16 in |
Width | 11/16 in |
Height | 11/16 in |
Details
Item | Disassembly Tool |
Type | Heavy-Duty |
Color | Silver |
Material | Steel |
Number of Pieces | 1 |
Number of Jaws | 0 |
For Use With | 3/8 in Square Drive Wrench |
Application | Automotive |
For Vehicle Tool Category | Engine |
Tool Type | Disassembly Tool |
Description
Disassembly Tool, Tool Type Disassembly Tool, Length 2 3/16 in, Width 11/16 in, Height 11/16 in, Material Steel, For Vehicle Tool Category Engine, Color Silver, Number of Pieces 1, Application Automotive, For Use With 3/8 in Square Drive Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.