Shop All Headlamps, Headlights & Components
Kensun
Kensun UN-K-55W Kit-H4 LH-10K HID Xenon Lo-Hi Halogen 10000K 55W AC Kit; Light Blue
Mfr # UN-K-55W Kit-H4 LH-10K
Zoro # G804076475
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kensun
- MFR # UN-K-55W Kit-H4 LH-10K
- Zoro # G804076475
- UPC # 747925302375
- Country of Origin China
- Category Headlamps, Headlights & Components
Description
HID lights have a glass gas chamber, replacing the filament of traditional halogen bulbs. The gas is ignited by a 23,000V charge and stays illuminated by a constant 12V source provided by a ballast which is connected directly to your battery.
Features- The HID Conversion Kits come with everything you need to make the ultimate upgrade in HID lighting technology.
- Keeping you safe with the greatest visibility while also providing you with a custom vibrant look that will make your car stand out!.
- Produces 3X brighter light than halogen.
- Uses up to 80% less power during use, increases visibility, 3000+ hour non-fading lifetime.
- Ballasts are 100% Water-proof, 100% Dust-proof, 100% Shock-proof. Output short circuit protection.
- Quality Alloy Ballast Casing with UL94 V-0 Flame Retardant Grade silicone sealant protects from all the elements.
- Protects against inconsistent power and poor lighting performance through non-cycling technology.
- Easy and Simple installation. Usually takes less than 20 minutes!.
- Daytime Running lights, Automatic lights and alarm lights need to be disabled prior to installation.
- Includes - Smart aluminum carry-case, Pair of super-bright performance hid xenon bulbs, Water-proof digital slim ballasts, Mounting brackets and Installation instructions.
- Temperature - 10000K.
- Color - Light Blue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND T20 Power-T Torx Key 6" Arm (68620)
- MAIN FILTER PRINCE FA10 Hydraulic Filter Replacement (MF0057995)
- UWS Single-Door Dog Box, 36" x 36", DB-3636 (DB-3636)
- A & I PRODUCTS Driveline; W/ 1 3/8" 6 Spline QD Yokes 34" x7.5" x7.5" (A-CS52511)
- KENSUN Kensun UN-K-Slim Ballast HID Single Slim 35W Digital Ballast (UN-K-Slim Ballast)
- KENSUN Kensun UN-K-55W Bulbs-H1-3K HID Xenon 3000K 55W AC Bulbs; Yellow (UN-K-55W Bulbs-H1-3K)
- KENSUN Kensun UN-K-Slim Kit-9007 LH-6K HID Xenon Lo-Hi Halogen 6000K 35W AC Slim Kit; Bright White (UN-K-Slim Kit-9007 LH-6K)
- KENSUN Kensun UN-K-Bulbs-D2S-10K HID Xenon 10000K 35W AC Bulbs; Light Blue (UN-K-Bulbs-D2S-10K)
- KENSUN Kensun UN-K-55W Kit-880-6K HID Xenon 6000K 55W AC Kit; Bright White (UN-K-55W Kit-880-6K)
- KENSUN Kensun UN-K-Bulbs-H4 LH-6K HID Xenon Lo-Hi Halogen 6000K 35W AC Bulbs; Bright White (UN-K-Bulbs-H4 LH-6K)
- KENSUN Kensun UN-K-55W Bulbs-H3-6K HID Xenon 6000K 55W AC Bulbs; Bright White (UN-K-55W Bulbs-H3-6K)
- Kensun Automotive Headlight, Signal & Tail Light Assemblies