Shop All Laser Pointers
This Product is Discontinued
Kensington
Wireless Presentation Remote, Laser (Discontinued)
Mfr # 33374
Zoro # G7195478
This Product is Discontinued
Key Features
- Beam Color Black/Silver
- Class 2
- Color Black/Silver
- Width 6.13"
- Height 8.78"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kensington
- MFR # 33374
- Zoro # G7195478
- UPC # 085896333746
- Country of Origin China
- Category Laser Pointers
Dimensions
Width | 6.13" |
Height | 8.78" |
Depth | 2.13" |
Details
Item | Presenters |
Beam Color | Black/Silver |
Class | 2 |
Color | Black/Silver |
Includes | USB Receiver; (2) AAA Batteries |
Weight | 0.472 lbs |
Description
Wireless Presentation Remote,Laser
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.